Shop All Knee Pads
Proflex By Ergodyne
Knee Pad, M/L, Pull-On, Black, PR
Mfr # 18551
Zoro # G909135923
product price: $37.65
/pr
$37.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Material Foam, Gel, Mesh, Spandex
- Color Black
- Closure Type Slide On
- Style Soft
- Number of Straps 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proflex By Ergodyne
- MFR # 18551
- Zoro # G909135923
- UPC # 720476185512
- Country of Origin China
- Category Knee Pads
Dimensions
Size | M/L |
Elbow and Knee Pad Size | M/L |
Details
Pad Material | Foam, Gel, Mesh, Spandex |
Color | Black |
Closure Type | Slide On |
Style | Soft |
Number of Straps | 1 |
Item | Knee Pad |
Cap Material | Foam |
Features | Hand Wash, Air Dry |
Cap Resistance Properties | Abrasion Resistant |
Cap Flexibility | Flexible Cap |
Latex Content | Contains Latex |
Product Type | Knee Pad |
Closure | Pull-On |
Description
Knee Pad, Color Black, Size M/L, Features Hand Wash, Air Dry, Number of Straps 1, Closure Pull-On, Cap Material Foam, Pad Material Foam, Gel, Mesh, Spandex, Latex Content Contains Latex, Product Type Knee Pad, Cap Resistance Properties Abrasion Resistant, Cap Flexibility Flexible Cap, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, S, Black, Breathable Spandex (901)
- JACKSON SAFETY Faceshield Adapter, For Use With Sentry III Hard Hats, SC-6, Charger Series Hard Hats Black (14947)
- NMC Rtk Basket Yellow (RTKRY)
- NEW BALANCE Athletic Shoe, EEEE, 11, Blue, PR (MIDEVOLBL-11-4E)
- PROFLEX BY ERGODYNE Soft Slip-On Knee PadBlack, PR (260)
- PROFLEX BY ERGODYNE Knee Compression Sleeve, Black, M (601)
- PROFLEX BY ERGODYNE Knee Pads, L, Hard Shell Style, PR (345)
- PROFLEX BY ERGODYNE Rounded Cap Knee Pad, Buckle White Cap, PR (300)
- PROFLEX BY ERGODYNE Knee Sleeve Patella/Anterior Pad, 2XL (615)
- PROFLEX BY ERGODYNE Wide Soft Cap Knee Pad - H And LBlack, PR (230HL)
- ALTA Knee Pads w/Shin Guards, NonSkid Style, PR (52953.00)
- Proflex By Ergodyne Knee Pads