Shop All Knee Pads
Proflex By Ergodyne
Knee Pad, L/XL, Pull-On, Black, PR
Mfr # 18552
Zoro # G409135942
product price: $42.25
/pr
$42.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Slide On
- Number of Straps 1
- Style Soft
- Pad Material Foam, Gel, Mesh, Spandex
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proflex By Ergodyne
- MFR # 18552
- Zoro # G409135942
- UPC # 720476185529
- Country of Origin China
- Category Knee Pads
Dimensions
Size | L/XL |
Details
Closure Type | Slide On |
Number of Straps | 1 |
Style | Soft |
Pad Material | Foam, Gel, Mesh, Spandex |
Item | Knee Pad |
Color | Black |
Cap Material | Foam |
Cap Resistance Properties | Abrasion Resistant |
Latex Content | Contains Latex |
Product Type | Knee Pad |
Features | Hand Wash, Air Dry |
Cap Flexibility | Flexible Cap |
Closure | Pull-On |
Description
Knee Pad, Color Black, Size L/XL, Features Hand Wash, Air Dry, Number of Straps 1, Closure Pull-On, Cap Material Foam, Pad Material Foam, Gel, Mesh, Spandex, Latex Content Contains Latex, Product Type Knee Pad, Cap Resistance Properties Abrasion Resistant, Cap Flexibility Flexible Cap, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Axion™ MSR Shower/Eyewash, Combination (8320CRP)
- IMPACTO 1/2 Finger Anti-Vibration Glove, PR (BG401 - S)
- 3M Front Brim Hard Hat, Type 1, Class C, Type 1, Class E, Type 1, Class G (76244-NUV-H703VL)
- 212 PERFORMANCE Stick Welding Gloves, Premium Leather Palm, M, PR (ARCSTK-00-009)
- PROFLEX BY ERGODYNE Knee Pads, S, Hard Shell Style, PR (344)
- PROFLEX BY ERGODYNE Knee Pads, EVA Gel Padding, PR (350)
- PROFLEX BY ERGODYNE Knee Compression Sleeve, Black, M (601)
- PROFLEX BY ERGODYNE Wide Soft Cap Knee Pad - BuckleBlack, PR (230)
- PROFLEX BY ERGODYNE Knee Pad, S/M, Pull-On, Black, PR (18550)
- PROFLEX BY ERGODYNE Knee Compression Sleeve, Black, L (601)
- IMPACTO Shin Pad, Elastic Strap (821-20)
- Proflex By Ergodyne Knee Pads