Shop All Cold Weather Gloves
Proflex By Ergodyne
Impact Reducing Gloves, Lime, Grip
Mfr # 925WP
Zoro # G6078961
product price: $46.45
/pr
$46.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Palm Material AX Suede
- Lining Thinsulate
- Palm Construction Grip
- Cuff Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proflex By Ergodyne
- MFR # 925WP
- Zoro # G6078961
- UPC # 720476181026
- Country of Origin Indonesia
- Category Cold Weather Gloves
Dimensions
Size | S |
Length | 13.25" |
Glove Width | 4.25" |
Details
Item | Impact Reducing Gloves |
Color | Lime |
Palm Material | AX Suede |
Lining | Thinsulate |
Palm Construction | Grip |
Cuff | Neoprene |
Standards | EN 388: 3323 X P |
Application | Cold Weather Work, Oil/Gas Drilling, Extraction and Refining, Mining, Demolition, Heavy Construction, Cargo Handling, Ironwork |
Closure Type | pull On |
Features | Cold Resistant, Reflective Binding, Reinforced Thumb, Pull-on Tab, Padded Cuff, Water Proof, Reinforced Index Finger, Impact Resistant |
Description
Gloves,Impct-Rdcng,Thrml Wtrprf,Lme,S,PR, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB Nova 3 Visor (NV3-726)
- REEBOK Size 9-1/2W Men's Athletic High-Top Composite Work Shoe, Black (RB1067)
- BDG Grain Cowhide Utility Glove Gauntlet Split Back Palm Lined, Size L (60-1-650-L)
- ANSELL Gloves, Size 9-1/2, PR (37-501)
- PROFLEX BY ERGODYNE Orange Coated Lightweight Winter Work Gloves, XL, PR (7401)
- PROFLEX BY ERGODYNE Utlty Gloves, Perf Thrml Wtrprf, Blk, XL, PR, XL Black (818WP)
- PROFLEX BY ERGODYNE Gray Coated Waterproof Winter Work Gloves, 2XL, PR (7501)
- PROFLEX BY ERGODYNE Thermal Waterproof Utility Gloves, XL Orange (818WP)
- PROFLEX BY ERGODYNE Thermal Waterproof Utility Gloves, 2XL Orange (818WP)
- PROFLEX BY ERGODYNE Utlty Gloves, Perf Thrml Wtrprf, Blk, S, PR, S Black (818WP)
- KINCO Frost Breaker Men's Indoor/Outdoor Thermal Dipped Gloves Camouflage L 1 pair (1788-L)
- Proflex By Ergodyne Cold Weather Gloves