Shop All Mechanics Gloves
Proflex By Ergodyne
Hi-Vis Mechanics Impact Gloves, XL, Lime/Black/Orange, Breathable Mesh
Mfr # 925F(X)
Zoro # G6078788
product price: $25.99
/pr
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime/Black/Orange
- Glove Length 14"
- Palm Material AX Suede
- Application Oil/Gas Drilling, Extraction and Refining, Mining, Demolition, Heavy Construction, Cargo Handling, Ironwork, Clown Battling
- Palm Construction Non-Slip Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proflex By Ergodyne
- MFR # 925F(X)
- Zoro # G6078788
- UPC # 720476179054
- Country of Origin Indonesia
- Category Mechanics Gloves
Dimensions
Glove Size | XL |
Glove Length | 14" |
Details
Item | Hi-Vis Mechanics Impact Gloves |
Color | Lime/Black/Orange |
Palm Material | AX Suede |
Application | Oil/Gas Drilling, Extraction and Refining, Mining, Demolition, Heavy Construction, Cargo Handling, Ironwork, Clown Battling |
Palm Construction | Non-Slip Grip |
Standards | EN 388: 4121 X P |
Cuff | Neoprene |
Back Material | Breathable Mesh |
Closure Type | pull On |
Features | Reinforced Thumb, Pull-on Tab, Padded Cuff, Reflective Binding, Non-slip Grip, Breathable, Impact Resistant, High Visibility, Durable, Reinforced Index Finger, Grip Dots |
Glove Thickness | 2" |
Glove Palm Material | AX Suede |
Description
Gloves,Std Dorsal,Impct-Rdcng,Lime,XL,PR, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Premium Heavy Duty Fire Hose Nozzle (847000)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, M, PR (9696M)
- OIL-DRI Spill Kit, Universal (L90410RG)
- ZORO SELECT Channelizer Cone, 36 in. H, Orange, HDPE (03-770-36-P)
- PROFLEX BY ERGODYNE Hi-Vis Mechanics Impact Gloves, M, Lime/Black/Orange, Breathable Mesh (925F(X))
- PROFLEX BY ERGODYNE Mechanics Anti-Vibration Gloves, M, Black (9002)
- PROFLEX BY ERGODYNE Mechanics Gloves, L, Black/Orange, Breathable Polyester Mesh (812)
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, 2XL, Black, Breathable Spandex (901)
- PROFLEX BY ERGODYNE Mechanics Gloves, M, Gray (710)
- PROFLEX BY ERGODYNE Mechanics Impact Gloves, S, Black, Breathable Spandex (9001)
- MILWAUKEE TOOL Work Gloves, M, Black/Red (48-22-8731)
- Proflex By Ergodyne Gloves & Hand Protection