Shop All Mechanics Gloves
Proflex By Ergodyne
Half Finger Mechanics Impact Gloves, XL, Black
Mfr # 910
Zoro # G6078578
product price: $38.49
/pr
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Palm Material Spandex
- Application Riveting, Grinding/Sanding, Deburring, Power Tool Operation, Drilling/Mining, Oil/Gas Refining, Heavy Construction, Assembly/Fabrication
- Palm Construction Padded
- Standards EN 388: 1121 X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proflex By Ergodyne
- MFR # 910
- Zoro # G6078578
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | XL |
Details
Item | Half Finger Mechanics Impact Gloves |
Color | Black |
Palm Material | Spandex |
Application | Riveting, Grinding/Sanding, Deburring, Power Tool Operation, Drilling/Mining, Oil/Gas Refining, Heavy Construction, Assembly/Fabrication |
Palm Construction | Padded |
Standards | EN 388: 1121 X |
Closure Type | hook-and-loop |
Glove Palm Material | Spandex® |
Description
Glvs,Hlf-Fngr,Impct,Wrst Spprt,Blk,XL,PR, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Large KevlarPBI Blend Heat Resistant Gloves (KB1323WL)
- DUPONT Encapsulated Suit, Yellow, Tychem(R) 10000, Hook-and-Loop (TK586SLYXL000100)
- CONDOR OUTDOOR PRODUCTS GADGET POUCH, NAVY BLUE (MA26-006)
- HEXARMOR Cut Resistant Coated Gloves, A9 Cut Level, Natural Rubber Latex, L, 1 PR (9014-L (9))
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, L, Black (910)
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, 2XL, Black (910)
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, M, Black (910)
- PROFLEX BY ERGODYNE Half Finger Mechanics Gloves, M, Black, Breathable Spandex (860)
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, M, Black, Breathable Spandex (900)
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, L, Black, Breathable Spandex (901)
- MECHANIX WEAR Mechanics Gloves, 2XL, Blue, Form Fitting Trek Dry(R) (MFF-03-012)
- Proflex By Ergodyne Gloves & Hand Protection