Shop All Mechanics Gloves
Proflex By Ergodyne
Half Finger Mechanics Impact Gloves, M, Black, Breathable Spandex
Mfr # 901
Zoro # G6078602
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Glove Length 10.75"
- Palm Material Genuine Leather
- Application Riveting, Grinding/Sanding, Deburring, Power Tool Operation, Drilling/Mining, Oil/Gas Refining, Heavy Construction, Assembly/Fabrication
- Palm Construction Padded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proflex By Ergodyne
- MFR # 901
- Zoro # G6078602
- UPC # 720476177838
- Country of Origin Indonesia
- Category Mechanics Gloves
Dimensions
Glove Size | M |
Glove Length | 10.75" |
Details
Item | Half Finger Mechanics Impact Gloves |
Color | Black |
Palm Material | Genuine Leather |
Application | Riveting, Grinding/Sanding, Deburring, Power Tool Operation, Drilling/Mining, Oil/Gas Refining, Heavy Construction, Assembly/Fabrication |
Palm Construction | Padded |
Standards | EN 388: 3122 X |
Closure Type | hook-and-loop |
Back Material | Breathable Spandex |
Features | Knitted, Shock Resistant, Pull-on Tab, Anti-Vibration, Impact Resistant, Padded Palm, Hook & Loop Closure, ID Tab, Molded, Breathable, Durable, Half Finger Design |
Glove Thickness | 1" |
Glove Palm Material | Genuine Leather |
Description
Impact Gloves,Half-Fngr,Leather,Blk,M,PR, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Anti-Vibration Gloves, XL, Blk/BL/Slver, PR (2HEW8)
- MAGID 100 Cotton Denim Bib Apron with Pockets (2940WP)
- BRADY Pipe Marker, Adhesive, White, Nitrogen, PK5, 91998-PK (91998-PK)
- BRADY Sleeve, 1 in W, 15/64 in H, Die-cut (BM-125-1-344)
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, XL, Black, Breathable Spandex (901)
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, S, Black, Breathable Spandex (901)
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, L, Black, Breathable Spandex (901)
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, L, Black (910)
- PROFLEX BY ERGODYNE Mechanics Gloves, S, Black/Orange, Breathable Polyester Mesh (812)
- PROFLEX BY ERGODYNE Mechanics Impact Gloves, M, Black, Breathable Spandex (9001)
- MECHANIX WEAR Mechanics Gloves, L, Black/Red, Trek Dry(R)/TPR (MPT-52-010)
- Proflex By Ergodyne Gloves & Hand Protection