Shop All Mechanics Gloves
Proflex By Ergodyne
Half Finger Mechanics Impact Gloves, L, Black, Breathable Spandex
Mfr # 901
Zoro # G6078620
product price: $18.39
/pr
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Glove Length 10.75"
- Application Riveting, Grinding/Sanding, Deburring, Power Tool Operation, Drilling/Mining, Oil/Gas Refining, Heavy Construction, Assembly/Fabrication
- Palm Construction Padded
- Back Material Breathable Spandex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proflex By Ergodyne
- MFR # 901
- Zoro # G6078620
- UPC # 720476177845
- Country of Origin Indonesia
- Category Mechanics Gloves
Dimensions
Glove Size | L |
Glove Length | 10.75" |
Details
Item | Half Finger Mechanics Impact Gloves |
Color | Black |
Application | Riveting, Grinding/Sanding, Deburring, Power Tool Operation, Drilling/Mining, Oil/Gas Refining, Heavy Construction, Assembly/Fabrication |
Palm Construction | Padded |
Back Material | Breathable Spandex |
Standards | EN 388: 3122 X |
Closure Type | hook-and-loop |
Palm Material | Genuine Leather |
Features | Anti-Vibration, Pull-on Tab, Durable, ID Tab, Half Finger Design, Molded, Hook & Loop Closure, Breathable, Padded Palm, Shock Resistant, Knitted, Impact Resistant |
Glove Thickness | 1" |
Glove Palm Material | Genuine Leather |
Description
Impact Gloves,Half-Fngr,Leather,Blk,L,PR, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV6H Type R Class 2 Heavy Duty Two Tone Surveyor Vest (SV6HG-XL)
- 5.11 Ripstop TDU Pant, Dark Navy, L R (74003)
- PETZL Chest Harness, Size Universal, Black/Yellow (C081AA00)
- CONDOR Mechanics Gloves, 2XL, Black/Blue, Spandex/Neoprene (42LA24)
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, M, Black, Breathable Spandex (901)
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, S, Black, Breathable Spandex (901)
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, 2XL, Black, Breathable Spandex (901)
- PROFLEX BY ERGODYNE Mechanics Anti-Vibration Gloves, M, Black (9002)
- PROFLEX BY ERGODYNE Half Finger Mechanics Gloves, 2XL, Black, Breathable Spandex (860)
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, M, Black, Breathable Spandex (900)
- ZERO FRICTION Performance Universal-Fit Work Glove, Blue (WG15011)
- Proflex By Ergodyne Mechanics Gloves