Shop All Mechanics Gloves
Proflex By Ergodyne
Half Finger Mechanics Impact Gloves, L, Black, Breathable Spandex
Mfr # 900
Zoro # G6078410
product price: $38.99
/pr
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Application Riveting, Grinding/Sanding, Deburring, Power Tool Operation, Drilling/Mining, Oil/Gas Refining, Heavy Construction, Assembly/Fabrication
- Palm Construction Padded
- Standards EN 388: 1121 X
- Back Material Breathable Spandex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proflex By Ergodyne
- MFR # 900
- Zoro # G6078410
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | L |
Details
Item | Half Finger Mechanics Impact Gloves |
Color | Black |
Application | Riveting, Grinding/Sanding, Deburring, Power Tool Operation, Drilling/Mining, Oil/Gas Refining, Heavy Construction, Assembly/Fabrication |
Palm Construction | Padded |
Standards | EN 388: 1121 X |
Back Material | Breathable Spandex |
Cuff | Neoprene |
Closure Type | hook-and-loop |
Minimum Temperature | Not Rated |
Description
Mechanics Gloves, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY 2" x 41/64" White Wire Marking Sleeves, B33-375-2-342 (B33-375-2-342)
- BRADY Machine/Equipment Label, English, PK5 (86225)
- SPILL TECH ENVIRONMENTAL SpillTech Build Your Own Berm-CEMENT Build Your Own Berm Vinyl Cement, 8 Oz (BYOB-CEMENT)
- KISHIGO S, Lime, Class 2, Solid Front With Mesh Back Vest (1163-S)
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, XL, Black, Breathable Spandex (900)
- PROFLEX BY ERGODYNE Mechanics Gloves, S, Black/Orange, Breathable Polyester Mesh (812)
- PROFLEX BY ERGODYNE Mechanics Gloves, L, Black/Orange, Breathable Polyester Mesh (812)
- PROFLEX BY ERGODYNE Mechanics Gloves, XL, Black/Gray (810)
- PROFLEX BY ERGODYNE Mechanics Gloves, 2XL, Black/Gray (810)
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, M, Black, Breathable Spandex (900)
- MECHANIX WEAR Mechanics Gloves, XL, Black/Red, Reinforced, Trek Dry(R)/TPR (MPT-52-011)
- Proflex By Ergodyne Mechanics Gloves