Shop All Mechanics Gloves
Proflex By Ergodyne
Half Finger Mechanics Impact Gloves, 2XL, Black
Mfr # 910
Zoro # G6078587
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Glove Length 13"
- Palm Material Spandex
- Application Riveting, Grinding/Sanding, Deburring, Power Tool Operation, Drilling/Mining, Oil/Gas Refining, Heavy Construction, Assembly/Fabrication
- Palm Construction Padded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proflex By Ergodyne
- MFR # 910
- Zoro # G6078587
- UPC # 720476177166
- Country of Origin Indonesia
- Category Mechanics Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 13" |
Details
Item | Half Finger Mechanics Impact Gloves |
Color | Black |
Palm Material | Spandex |
Application | Riveting, Grinding/Sanding, Deburring, Power Tool Operation, Drilling/Mining, Oil/Gas Refining, Heavy Construction, Assembly/Fabrication |
Palm Construction | Padded |
Standards | EN 388: 1121 X |
Closure Type | hook-and-loop |
Features | Hook & Loop Closure, Anti-Vibration, Wrist Support, Reinforced Thumb, Breathable, Padded Palm, Molded, Knitted, Impact Resistant, Shock Resistant, ID Tab, Pull-on Tab, Half Finger Design |
Glove Thickness | 1.75" |
Glove Palm Material | Spandex® |
Description
Gloves,Hlf-Fngr,Impct,Wrst Spprt,2XL,PR, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tag, Anodized Al, Blue, 2" H x 2" W, PK25 (43749)
- MSA SAFETY Half Mask Respirator Kit, L, Blue (6JR28-4LN01)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5ISP221002)
- BULLARD Facepiece, L, Clear (20LFL)
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, M, Black (910)
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, XL, Black (910)
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, L, Black (910)
- PROFLEX BY ERGODYNE Mechanics Gloves, S, Gray (720)
- PROFLEX BY ERGODYNE Mechanics Gloves, L, Black/Orange (815)
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, 2XL, Black, Breathable Spandex (901)
- MCR SAFETY Mechanics Gloves, XL, White/Brown/Red, Spandex Fabric/TPR (PD2903XL)
- Proflex By Ergodyne Mechanics Gloves