Shop All Cut-Resistant Gloves
Proflex By Ergodyne
Gray M Nitrile-Coated Cut-Resistant Gloves A3 Level
Mfr # 7031
Zoro # G7625302
product price: $6.15
/pr
Sold in multiples of 12 for $73.80
$73.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Glove Coating Finish Nitrile
- Glove Length 9 1/2 in
- Weight 0.18 lbs
- Application Handling Goods, Manufacturing, Fabrication, Construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proflex By Ergodyne
- MFR # 7031
- Zoro # G7625302
- UPC # 720476179832
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Glove Length | 9 1/2 in |
Details
Item | Nitrile-Coated Cut-Resistant Gloves - A3 Level |
Color | Gray |
Glove Coating Finish | Nitrile |
Weight | 0.18 lbs |
Application | Handling Goods, Manufacturing, Fabrication, Construction |
Glove Thickness | 2 in |
Thickness | 2 in |
Glove Features | Cut Resistant, High Visibility, Knit Wrist, Machine Washable, Puncture Resistant, Abrasion Resistant, Reinforced Thumb, Debris Resistant, Seamless, Durable, Dirt Resistant; Work Gloves |
Description
Gray M Nitrile-Coated Cut-Resistant Gloves A3 Level
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Disposable Gloves, 5 mil Tips/4 mil Palm Palm, XL, 100 PK, Blue (GLV103-XL)
- APACHE EPDM Pin Lug Gasket, 2" (43081292)
- PFANNER Protos Integral ARBORIST Helmet - White & Grey (PROTOS-WG)
- GVS-RPB Breathing tube (NV2021B)
- PROFLEX BY ERGODYNE Orange A5 Coated Waterproof Gloves, L, PR (7551)
- PROFLEX BY ERGODYNE ANSI A4 PU Coated CR Gloves, Gray, Size L (7044)
- PROFLEX BY ERGODYNE Black XL Abrasion Resistant Nitrile-Coated Gloves DSX (7001)
- PROFLEX BY ERGODYNE ANSI A4 PU Coated CR Gloves 12-Pair, Gray, Size M (7044-12PR)
- PROFLEX BY ERGODYNE ANSI A7 Nitrile Coated CR Gloves 12-Pair, Green, Size XL (7070-12PR)
- PROFLEX BY ERGODYNE ANSI A7 Nitrile Coated CR Gloves, Green, Size M (7070)
- TENACTIV Work Gloves, Nitrile, 2XL, Black/Gray, PR (S21TXUFN-11)
- Proflex By Ergodyne Cut-Resistant Gloves