Shop All Anti-Vibration Gloves
Proflex By Ergodyne
Gloves, Anti-Vibe, Wrist Supprt, Blk, M, PR
Mfr # 9012
Zoro # G6078532
original price:
$71.15
5% off
new price: $67.59
/pr
$67.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Construction Padded Palm, Reinforced
- Standards ANSI S2.73-2014/ISO 10819:2013; EN 388: 2121 X
- Color Black
- Application Riveting, Grinding/Sanding, Jackhammering, Deburring, Demolition, Drilling/Mining, Heavy Construction, Assembly/Fabrication, Chainsaw Operation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proflex By Ergodyne
- MFR # 9012
- Zoro # G6078532
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Size | M |
Details
Item | Gloves,Anti-Vibe,Wrist Supprt,Blk,M,PR |
Palm Construction | Padded Palm, Reinforced |
Standards | ANSI S2.73-2014/ISO 10819:2013; EN 388: 2121 X |
Color | Black |
Application | Riveting, Grinding/Sanding, Jackhammering, Deburring, Demolition, Drilling/Mining, Heavy Construction, Assembly/Fabrication, Chainsaw Operation |
Description
Gloves,Anti-Vibe,Wrist Supprt,Blk,M,PR, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEADLINE SIGN ADA Sign, Women/Wheelchair Accessible Tactile Symbol, Plastic, 6 x 9, Black/White (9005)
- BRADY Precut Label Roll Cartridge, Clear/White (M4-49-427)
- KIDDE Fire Extinguisher Mounting Bracket, Steel, For 10 lb Tank Weight, For Use With PROPLUS10, PRO10TCM (366242)
- NEVS Day Change IV Tubing-Change Sun thru Sat+Large Disp 7/8"x3" Asst w/Blk (NTUBE-SET)
- PROFLEX BY ERGODYNE Gloves, Anti-Vibe, Wrist Spprt, Blk, XL, PR (9012)
- PROFLEX BY ERGODYNE Gloves, Anti-Vibe, Wrist Supprt, Blk, L, PR (9012)
- PROFLEX BY ERGODYNE Black L Certified Lightweight Anti-Vibration Gloves (9003)
- PROFLEX BY ERGODYNE Black XL Certified Lightweight Anti-Vibration Gloves (9003)
- PROFLEX BY ERGODYNE Impact Gloves, Level 5, Gray/Orange, PR (922CR)
- PROFLEX BY ERGODYNE Anti-Vibration Gloves, Black, L, PR (17304)
- MCR SAFETY Impact Resistant Glove, L, Full Finger, PR (PD1902L)
- Proflex By Ergodyne Gloves & Hand Protection