Shop All Elbow and Wrist Braces
Proflex By Ergodyne
Elbow Support, Pull-Over, XL, Black
Mfr # 500
Zoro # G8597617
original price:
$14.59
18% off
new price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Style Pull-Over
- Material Neoprene, Nylon, Polyester
- Fits 12 to 13 in
- Features Machine Washable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proflex By Ergodyne
- MFR # 500
- Zoro # G8597617
- UPC # 720476160052
- Country of Origin China
- Category Elbow and Wrist Braces
Dimensions
Ergonomic Support Size | XL |
Width | 0.8" |
Size | XL |
Length | 7" |
Details
Item | Elbow Support |
Color | Black |
Style | Pull-Over |
Material | Neoprene, Nylon, Polyester |
Fits | 12 to 13 in |
Features | Machine Washable |
Product Type | Elbow Support |
Closure | Hook-and-Loop |
Latex Content | Latex Free |
Side | Universal |
Limb Circumference - Minimum | 12 in |
Limb Circumference - Maximum | 13 in |
Number of Straps | 1 |
Description
Elbow Support, Color Black, Material Neoprene, Nylon, Polyester, Number of Straps 1, Closure Hook-and-Loop, Side Universal, Size XL, Limb Circumference - Minimum 12 in, Limb Circumference - Maximum 13 in, Latex Content Latex Free, Product Type Elbow Support, Features Machine Washable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Pesticide Storage Sign, D160RB (D160RB)
- STEINER Welding Jacket, XL, 30", Brown, Size: Xl (9215-X)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, 2XL, 1 PR (386XXL-10)
- PIONEER Surveyor Mesh Back Vest, Orange, Large (V1010250U-L)
- PROFLEX BY ERGODYNE Elbow Support, Pull-Over, S, Black (500)
- PROFLEX BY ERGODYNE Elbow Support, Pull-Over, M, Black (500)
- PROFLEX BY ERGODYNE Wrist Support, L, Right, Black (70206)
- PROFLEX BY ERGODYNE Elbow Sleeve, Pull-Over, L, Black (650)
- PROFLEX BY ERGODYNE Elbow Sleeve, Pull-Over, M, Black (650)
- PROFLEX BY ERGODYNE Wrist Support, Right, M, Tan (4010)
- ERGODYNE Black Ambidextrous Single Strap Wrist Su (670)
- Proflex By Ergodyne Elbow and Wrist Braces