Shop All Elbow and Wrist Braces
Proflex By Ergodyne
Elbow Support, Pull-Over, M, Black
Mfr # 500
Zoro # G8597671
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Style Pull-Over
- Material Neoprene, Nylon, Polyester
- Fits 10 to 11 in
- Features Machine Washable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proflex By Ergodyne
- MFR # 500
- Zoro # G8597671
- UPC # 720476160038
- Country of Origin China
- Category Elbow and Wrist Braces
Dimensions
Ergonomic Support Size | M |
Size | M |
Length | 7" |
Width | 0.8" |
Details
Item | Elbow Support |
Color | Black |
Style | Pull-Over |
Material | Neoprene, Nylon, Polyester |
Fits | 10 to 11 in |
Features | Machine Washable |
Limb Circumference - Minimum | 10 in |
Product Type | Elbow Support |
Closure | Hook-and-Loop |
Number of Straps | 1 |
Latex Content | Latex Free |
Limb Circumference - Maximum | 11 in |
Side | Universal |
Description
Elbow Support, Color Black, Material Neoprene, Nylon, Polyester, Number of Straps 1, Closure Hook-and-Loop, Side Universal, Size M, Limb Circumference - Minimum 10 in, Limb Circumference - Maximum 11 in, Latex Content Latex Free, Product Type Elbow Support, Features Machine Washable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE MILLS Anti-Fatigue Mat, 3 ft. L x 7/8" Thick (3956407002X3)
- MUCK BOOT CO Women's Arctic Sport II Ankle (AS2A903 M 070)
- BRADY Label Tape Cartridge, Red, Labels/Roll: Continuous (113121)
- EATON LED Strobe (ELSTW-N)
- PROFLEX BY ERGODYNE Elbow Support, Pull-Over, XL, Black (500)
- PROFLEX BY ERGODYNE Universal Wrist WrapTan (400)
- PROFLEX BY ERGODYNE ProFlex 650 Neoprene Elbow Sleeve-Small (16572)
- PROFLEX BY ERGODYNE Wrist Support, Left, XL, Black (4010)
- PROFLEX BY ERGODYNE Neoprene Elbow Sleeve w/ Strap-large (16584)
- PROFLEX BY ERGODYNE Wrist Support, Right, M, Black (4010)
- PROFLEX BY ERGODYNE Elbow Sleeve, Pull-Over, L, Black (650)
- Proflex By Ergodyne Elbow and Wrist Braces