Shop All Cut-Resistant Gloves
Proflex By Ergodyne
Black M Abrasion Resistant Nitrile-Coated Gloves DSX
Mfr # 7001
Zoro # G7625248
product price: $4.19
/pr
Sold in multiples of 12 for $50.28
$50.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Glove Coating Finish Nitrile
- Glove Length 8 1/2 in
- Application Assembling, Automotive, Manufacturing
- Glove Thickness 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proflex By Ergodyne
- MFR # 7001
- Zoro # G7625248
- UPC # 720476179535
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Glove Length | 8 1/2 in |
Details
Item | Abrasion-Resistant Nitrile-Coated Gloves - DSX |
Color | Black |
Glove Coating Finish | Nitrile |
Application | Assembling, Automotive, Manufacturing |
Glove Thickness | 0.75 in |
Weight | 0.07 lbs |
Thickness | 0.75 in |
Glove Features | Dirt Resistant, Flexible, Machine Washable, Breathable, Durable, Abrasion Resistant, Debris Resistant, Touchscreen Capable, Knit Wrist, Seamless, Comfortable; Work Gloves |
Description
Black M Abrasion Resistant Nitrile-Coated Gloves DSX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Individual Character Stencil 12" Number Set, PMC12-N (PMC12-N)
- KINCO Hi-Vis Cold Protection Gloves, HeatKeep Lining, L (1938KWP-L)
- HILLMAN 2" Blk #5 Adhesive (839388)
- BANNER STAKES Magnetic Belt Barrier, 30ftL, Yellow/Black (MH5007)
- PROFLEX BY ERGODYNE ANSI A4 Nitrile Coated CR Gloves 12-Pair, Green, Size XL (7042-12PR)
- PROFLEX BY ERGODYNE ANSI A7 Nitrile Coated CR Gloves, Green, Size L (7070)
- PROFLEX BY ERGODYNE ANSI A2 PU Coated CR Gloves, Blue, Size L (7025)
- PROFLEX BY ERGODYNE 2XL Lime Cut Resistant Food Grade Gloves PR (7040)
- PROFLEX BY ERGODYNE Orange A5 Coated Waterproof Gloves, L, PR (7551)
- PROFLEX BY ERGODYNE ANSI A2 PU Coated CR Gloves 12-Pair, Blue, Size XXL (7025-12PR)
- MCR SAFETY Gloves, Cut Pro, 18g Aramid liner, PU XXS, 12PK (9828PUXXS)
- Proflex By Ergodyne Gloves & Hand Protection