Shop All Cold Weather Gloves
Proflex By Ergodyne
850 Cold Storage Glove, XXS, Lime/Black
Mfr # 18150
Zoro # G710135464
product price: $25.99
/pr
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Silicone
- Minimum Temperature -20 Degrees F
- Cuff Style Hook-and-Loop
- Insulated Yes
- Series Thermal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proflex By Ergodyne
- MFR # 18150
- Zoro # G710135464
- UPC # 720476181507
- Country of Origin Indonesia
- Category Cold Weather Gloves
Dimensions
Size- Numeric | 5 |
Size- Alpha | 2XS |
Details
Item | Cold Storage Glove |
Palm Material | Silicone |
Minimum Temperature | -20 Degrees F |
Cuff Style | Hook-and-Loop |
Insulated | Yes |
Series | Thermal |
Cuff Material | Neoprene |
Thumb Style | Reinforced |
Glove Back Color | Black |
Glove Insulation Weight | 150 g |
Glove Features | Machine Washable, Touchscreen Compatible |
EN 388 Rating | 3X22 |
Maximum Temperature | -5 Degrees F |
Hand Protection Style | Glove |
Includes Reinforced Thumb Crotch | Yes |
Description
Cold Storage Glove, Hand Protection Style Glove, Maximum Temperature -5 Degrees F, Insulated Yes, Thumb Style Reinforced, Cuff Style Hook-and-Loop, Minimum Temperature -20 Degrees F, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Roll Wire Marker, "C", 8"L, PK10 (PMDR-C)
- RUBBER-CAL "Nottingham" Rubber Backed Carpet Mat - 4 x 6 feet - Gray Polypropylene Mat (03-198)
- CONDOR Back Support, Universal, Black (3RVA8)
- BDG Coated PVC Triple Coated Gauntlet Blue, Size X3L (12) (99-1-820-12)
- PROFLEX BY ERGODYNE Thermal Gloves, Black, Synthetic Leather Palm (816)
- PROFLEX BY ERGODYNE Thermal Waterproof Utility Gloves, XL Orange (818WP)
- PROFLEX BY ERGODYNE Impact Reducing Gloves, Lime, Grip (925WP)
- PROFLEX BY ERGODYNE Gray Coated Waterproof Winter Work Gloves, S, PR (7501)
- PROFLEX BY ERGODYNE Orange Coated Lightweight Winter Work Gloves, 2XL, PR (7401)
- PROFLEX BY ERGODYNE Gray Coated Waterproof Winter Work Gloves, M, PR (7501)
- KINCO Alyeska Unlined Ragg Wool Gloves with PVC Dots (5298-L)
- Proflex By Ergodyne Gloves & Hand Protection