Shop All Cold Weather Gloves
Proflex By Ergodyne
850 Cold Storage Glove, XL, Lime/Black
Mfr # 18155
Zoro # G510135459
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thumb Style Reinforced
- Cuff Style Hook-and-Loop
- Palm Material Silicone
- Insulated Yes
- Cuff Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proflex By Ergodyne
- MFR # 18155
- Zoro # G510135459
- UPC # 720476181552
- Country of Origin Indonesia
- Category Cold Weather Gloves
Dimensions
Size- Numeric | 10 |
Size- Alpha | XL |
Details
Thumb Style | Reinforced |
Cuff Style | Hook-and-Loop |
Item | Cold Storage Glove |
Palm Material | Silicone |
Insulated | Yes |
Cuff Material | Neoprene |
Series | Thermal |
Minimum Temperature | -20 Degrees F |
Hand Protection Style | Glove |
Glove Features | Machine Washable, Touchscreen Compatible |
Glove Back Color | Black |
EN 388 Rating | 3X22 |
Glove Insulation Weight | 150 g |
Includes Reinforced Thumb Crotch | Yes |
Maximum Temperature | -5 Degrees F |
Description
Cold Storage Glove, Hand Protection Style Glove, Maximum Temperature -5 Degrees F, Insulated Yes, Thumb Style Reinforced, Cuff Style Hook-and-Loop, Minimum Temperature -20 Degrees F, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Wrist Support, Ambidextrous, Black (311-068)
- LYLE Danger Sign, 7 in H, 10 in W, Polyester, Vertical Rectangle, English, LCU4-0027-ND_10X7 (LCU4-0027-ND_10X7)
- STEINER INDUSTRIES Welding Gloves, MIG Application, Orange, PR, Glove Size: 2XL (0215-2X)
- MSA SAFETY Spectacle Kit, Metal (10029298)
- PROFLEX BY ERGODYNE Thermal Gloves, Black, Synthetic Leather Palm (816)
- PROFLEX BY ERGODYNE Black Thermal Waterproof Winter Work Gloves, L, PR (825WP)
- PROFLEX BY ERGODYNE Utlty Gloves, Thrml Wtrprf, Blk, L, PR, Black, Reinforced (817WP)
- PROFLEX BY ERGODYNE Utlty Gloves, Thrml Wtrprf, Blk, 2XL, PR, Black, Reinforced (817WP)
- PROFLEX BY ERGODYNE Thermal Waterproof Utility Gloves, M Orange (818WP)
- PROFLEX BY ERGODYNE Gray Coated Waterproof Winter Work Gloves, L, PR (7501)
- 212 PERFORMANCE Insulated Leather Work Glove, Fleece-lined, Waterproof, 2XL (TLDWP-0812)
- Proflex By Ergodyne Cold Weather Gloves