Shop All General Purpose Gloves
Proflex By Ergodyne
710 Utility Gloves, Medium, Gray
Mfr # EGO17043
Zoro # G201839123
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Size M
- Glove Length 9"
- Features Heavy Duty; Padded Palm; Reinforced Palm Pad; Reinforced Fingertip; Reinforced Saddle; Hook & Loop Closure; Pull-on Tab; Abrasion Resistant; Machine Washable; Comfortable; Rugged
- Application Roofing; Construction; Carpentry; Equipment Operation; Tools; Mechanical Work
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proflex By Ergodyne
- MFR # EGO17043
- Zoro # G201839123
- UPC # 720476170433
- Country of Origin Indonesia
- Category General Purpose Gloves
Dimensions
Size | M |
Glove Length | 9" |
Details
Item | ProFlex 710 Heavy-Duty Utility Gloves |
Color | Gray |
Features | Heavy Duty; Padded Palm; Reinforced Palm Pad; Reinforced Fingertip; Reinforced Saddle; Hook & Loop Closure; Pull-on Tab; Abrasion Resistant; Machine Washable; Comfortable; Rugged |
Application | Roofing; Construction; Carpentry; Equipment Operation; Tools; Mechanical Work |
Standards | EN388 3132 |
Description
ProFlex 710 Heavy-Duty Utility Gloves provide superior protection for the skilled professional. They come ready to serve with a state-of-the-art, abrasion-resistant gripping material. Use for heavy-duty work, construction, framing/carpentry, roofing and tool/machine operation. Rugged reinforcements include Tena-Grip reinforcement zones on palm, thumb saddle and fingertips to resist abrasion and provide superior grip on tools and equipment. Full-finger gloves offer maximum protection while a framing finger configuration combines protection with maximum dexterity for handling fasteners. Padded neoprene knuckle area protects while providing maximum comfort. Utility gloves in size medium also feature technical hex-stretch poly knit construction; low-profile, molded hook-and-loop closure with ID space; and pull-on tab for easy on/off.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Spill Containment Indoor/Outdoor Drum Caddy, Fits 55 Gallon Drums, Polyethylene, Yellow - 28664 (28664)
- GASCO Calibration Gas, Nitrogen, Oxygen, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-161-0.8)
- CONDOR Hi-Vis Rain Bib Overall, Yellow/Green, XL (4GE70)
- SAFETY ZONE Vinyl Disposable Gloves, 3.2 mil Palm, Vinyl, Powder-Free, S, 100 PK, Blue (SZNGVP9SM1BL)
- PROFLEX BY ERGODYNE XS Gray ANSI A7 Nitrile Coated CR Gloves (7072)
- PROFLEX BY ERGODYNE 710 Utility Gloves, X-Large, Gray (EGO17045)
- KINCO Kinco 18-oz. Heavyweight Chore Gloves (818 LARGE)
- EAT-IN Forceflex Back Hand Tpr Padded Back Glove - Medium (EA1116526)
- MECHANIX WEAR Glove Liners, Size XL, PR (CWKBL-72-011)
- VORTEX Mens Extra Large Rose Garden Gloves (VO2012621)
- MILWAUKEE TOOL Knit Gloves, Finished, Size S (48-73-7120)
- Proflex By Ergodyne Gloves & Hand Protection