Shop All General Purpose Gloves
Proflex By Ergodyne
710 HeavyDuty Utility Gloves, Gray
Mfr # EGO17044
Zoro # G007200912
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Size L
- Standards EN 388: 3132
- Glove Length 10"
- Features Comfortable; Machine Washable; Abrasion Resistant; Pull-on Tab; Hook & Loop Closure; Reinforced Saddle; Reinforced Fingertip; Reinforced Palm Pad; Molded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proflex By Ergodyne
- MFR # EGO17044
- Zoro # G007200912
- UPC # 720476170440
- Country of Origin Indonesia
- Category General Purpose Gloves
Dimensions
Size | L |
Glove Length | 10" |
Details
Item | ProFlex 710 Heavy-Duty Utility Gloves |
Color | Gray |
Standards | EN 388: 3132 |
Features | Comfortable; Machine Washable; Abrasion Resistant; Pull-on Tab; Hook & Loop Closure; Reinforced Saddle; Reinforced Fingertip; Reinforced Palm Pad; Molded |
Application | Equipment Operation; Carpentry; Construction; Roofing; Framing; Tools |
Description
ProFlex 710 HeavyDuty Utility Gloves provide superior protection for the skilled professional They come ready to serve with a stateoftheart, abrasionresistant gripping material Use for heavyduty work, construction, framingcarpentry, roofing and toolmachine operation Rugged reinforcements include TenaGrip reinforcement zones on palm, thumb saddle and fingertips to resist abrasion and provide superior grip on tools and equipment Fullfinger gloves offer maximum protection while a framing finger configuration combines protection with maximum dexterity for handling fasteners Padded neoprene knuckle area protects while providing maximum comfort Utility gloves in size large also feature technical hexstretch poly knit construction lowprofile, molded hookandloop closure with ID space and pullon tab for easy onoff
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NO-SPILL Gas Can Nozzle Assembly (6132)
- VIKING Viking Journeyman 420D Bib Pant Black (3307P-S)
- VF IMAGEWEAR Specialized Lab Coat, M, 41-1/2 In. L (KP72WH RG M)
- ZORO SELECT Hazard Marking Tape, Arrow, 2In, 180 ft. L (8AFD1)
- PROFLEX BY ERGODYNE 710 Utility Gloves, X-Large, Gray (EGO17045)
- PROFLEX BY ERGODYNE XS Gray ANSI A7 Nitrile Coated CR Gloves (7072)
- MCR SAFETY Chore Mitten Cotton Poly Blend L, PK12 (8900L)
- BOSS Glove Grain Leather Xl Econ (4068J)
- MCR SAFETY Regular Weight Cotton Poly White, S, PK12 (9500S)
- DEXTERITY Nitrile Knit Gloves, Nylon, 9, PK12 (S13BFNT-9)
- IRONCLAD PERFORMANCE WEAR Knit Gloves, Nylon/Spandex, ANSI, 3XL, PR (SKCMF-07-3XL)
- Proflex By Ergodyne General Purpose Gloves