Shop All General Purpose Gloves
Proflex By Ergodyne
710 HeavyDuty Utility Gloves, Gray
Mfr # EGO17042
Zoro # G707200885
$27.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Size S
- Features Heavy Duty; Padded Palm; Pull-on Tab; Reinforced Fingertip; Hook & Loop Closure; Abrasion Resistant; Rugged; Reinforced Palm Pad; Reinforced Saddle; Machine Washable; Comfortable
- Application Construction; Carpentry; Roofing; Equipment Operation; Mechanical Work; Tools
- Standards EN 388: 3132
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proflex By Ergodyne
- MFR # EGO17042
- Zoro # G707200885
- UPC # 720476170426
- Country of Origin Indonesia
- Category General Purpose Gloves
Dimensions
Size | S |
Glove Length | 8" |
Details
Item | ProFlex 710 Heavy-Duty Utility Gloves |
Color | Gray |
Features | Heavy Duty; Padded Palm; Pull-on Tab; Reinforced Fingertip; Hook & Loop Closure; Abrasion Resistant; Rugged; Reinforced Palm Pad; Reinforced Saddle; Machine Washable; Comfortable |
Application | Construction; Carpentry; Roofing; Equipment Operation; Mechanical Work; Tools |
Standards | EN 388: 3132 |
Description
ProFlex 710 HeavyDuty Utility Gloves provide superior protection for the skilled professional They come ready to serve with a stateoftheart, abrasionresistant gripping material Use for heavyduty work, construction, framingcarpentry, roofing and toolmachine operation Rugged reinforcements include TenaGrip reinforcement zones on palm, thumb saddle and fingertips to resist abrasion and provide superior grip on tools and equipment Fullfinger gloves offer maximum protection while a framing finger configuration combines protection with maximum dexterity for handling fasteners Padded neoprene knuckle area protects while providing maximum comfort Utility gloves in size small also feature technical hexstretch poly knit construction lowprofile, molded hookandloop closure with ID space and pullon tab for easy onoff
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUIDS BY ERGODYNE Glove Clip, Red, 4 In. (3405)
- ANSELL Hyflex® Foam Nitrile Coated Gloves, Ansell 11-801-10, 1-Pair - Pkg Qty 12 (¿205676¿)
- ERB SAFETY Safety Vest, Womens Fit, Mesh, Class 2, S720, Hi-Viz Lime, MD (61916)
- BRADY Pipe Marker, Air, 1 In.H (20401)
- PROFLEX BY ERGODYNE XS Gray ANSI A7 Nitrile Coated CR Gloves (7072)
- PROFLEX BY ERGODYNE 710 Utility Gloves, X-Large, Gray (EGO17045)
- CONDOR Knit Glove, Reversible, XS, Polyester, PR (29JV29)
- WELLS LAMONT WORK GLVS WMN TEAL MD (3204M)
- MECHANIX WEAR Mechanix Wear Original Work Gloves, Synthetic Leather w/TrekDry Cooling, Black, 2XL (MG-05-012)
- MECHANIX WEAR Knit Gloves, Acrylic/HPPE, 8/M, Black/Gray (S45EE-58-008)
- SHOWA ESD Glove, 1 PR (AC200XL-09)
- Proflex By Ergodyne General Purpose Gloves