Shop All Sign Post Accessories
Proflect
Sign Mounting Rivets, Yellow
Mfr # EGY72
Zoro # G4958012
product price: $46.25
/ea
$46.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Post Reflectors and Covers
- Color Yellow
- For Use With U Channel Post
- Length 72 in
- Width 12 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proflect
- MFR # EGY72
- Zoro # G4958012
- Country of Origin Unknown
- Category Sign Post Accessories
Dimensions
Length | 72 in |
Width | 12 1/4 in |
Details
Sub-Category | Post Reflectors and Covers |
Item | Sign Mounting Rivets |
Color | Yellow |
For Use With | U Channel Post |
Material | Poly Backing with Reflective Sheeting |
Compatible Sign Post | U-Channel |
Hardware Type | Sign Mounting Rivets |
Compatible Sign Post Style | U-Channel |
Mounts To | Sign Post |
Description
Sign Mounting Rivets, Mounts To Sign Post, Compatible Sign Post U-Channel, Sign Mounting Rivets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rain Suit, Class 3, Hi-Vis Yellow/Green, 2XL/3XL (9665 2X-3X)
- NEVS Day Change IV Tubing Label -Change Monday 7/8" x 3" Flr Orange w/Black (NTUBE-M)
- LAVI INDUSTRIES Retractable Belt Barrier, Brushed Nickel (50-5550/SA/FY)
- CARHARTT Bib Overalls, 38" Waist Sz, 32" Inseam, Blk (102776-001-38x32)
- BRADY Sign Post, 8 ft. L, Composite, White, 97208 (97208)
- DICKE Sign Stand, Rigid and Roll-Up, Steel, 36 In, STF18-RG/RU (STF18-RG/RU)
- BRADY Shop Env, 12 x 9 In, Fluor Grn, Plstc, PK25 (56945)
- BRADY Sign Cross Brace, Fiberglass, 48 In. L (57071)
- SNAPLOCK Quick Release Clamp (037-00016)
- BRADY Loop Ferrule, Zinc Plated, PK50 (38090)
- BRADY Double Sided Tape, 3/4 in., White, 4-1/2 in (97200)
- Proflect Sign Post Accessories