Shop All Sign Post Accessories
Proflect
Sign Mounting Rivets, White
Mfr # EGW72
Zoro # G4957136
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Post Reflectors and Covers
- Color White
- For Use With U Channel Post
- Length 72 in
- Width 12 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proflect
- MFR # EGW72
- Zoro # G4957136
- Country of Origin Unknown
- Category Sign Post Accessories
Dimensions
Length | 72 in |
Width | 12 1/4 in |
Details
Sub-Category | Post Reflectors and Covers |
Item | Sign Mounting Rivets |
Color | White |
For Use With | U Channel Post |
Material | Poly Backing with Reflective Sheeting |
Compatible Sign Post | U-Channel |
Compatible Sign Post Style | U-Channel |
Mounts To | Sign Post |
Hardware Type | Sign Mounting Rivets |
Description
Sign Mounting Rivets, Mounts To Sign Post, Compatible Sign Post U-Channel, Sign Mounting Rivets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Electrician Lock-Out Tag, Pk10 (LOTAG16)
- 3M Tuffmaster Wp96 Polycarbonate Window Rep (MMM82701)
- DUNLOP Men's Chest Wader, Steel Toe, Defined Heel, Waterproof, Heavy PVC Upper, Black, Size 7 (8606700)
- AVENGER SAFETY FOOTWEAR Size 9.5 WEDGE ROMEO CN PR, MENS PR (A7505-9.5W)
- FLEXPOST, INC. FlexPost Replacement Spring Kit, Includes Zinc Coated Mounting Hardware, RE-SK (RE-SK)
- QUARTET Sign Stand, 59 In (7922)
- BANNER STAKES Sign Bracket, Black, 6" H (PL4130)
- TAPCO Tuf-Nut Sign Hardware (180-00004)
- MASTER MAGNETICS Magnetic Strip, 50 ft. L, 1/4 In W (ZG05ACX50)
- TAPCO Street Sign Mounting Bracket, Round, 9 In (037-00022)
- BRADY Street Sign Tubular Post Top, Aluminum (56687)
- Proflect Sign Post Accessories