Shop All Sign Post Accessories
Proflect
Sign Mounting Rivets, Poly Backing, White
Mfr # HIPW72
Zoro # G4954993
product price: $51.79
/ea
$51.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Post Reflectors and Covers
- Color White
- For Use With U Channel Post
- Length 72 in
- Width 12 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proflect
- MFR # HIPW72
- Zoro # G4954993
- Country of Origin Unknown
- Category Sign Post Accessories
Dimensions
Length | 72 in |
Width | 12 1/4 in |
Details
Sub-Category | Post Reflectors and Covers |
Item | Sign Mounting Rivets |
Color | White |
For Use With | U Channel Post |
Material | Poly Backing with Reflective Sheeting |
Mounts To | Sign Post |
Compatible Sign Post Style | U-Channel |
Hardware Type | Sign Mounting Rivets |
Compatible Sign Post | U-Channel |
Description
Sign Mounting Rivets, Mounts To Sign Post, Compatible Sign Post U-Channel, Sign Mounting Rivets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barrier Post Kit, 41" H, Blk, Plastic Post (71003-6)
- BRADLEY Eyewash Yellow Plastic Handle (128-135)
- SPILL TECH ENVIRONMENTAL SpillTech SPKU-WCAB Universal Wall Cabinet Kit, 12-3/4"L X 13-3/4"W X 30"H (SPKU-WCAB)
- CAROLINES TREASURES Carolines Treasures JMK1307VRM5828 Blue Heron And Crabs Indoor & Outdoor Runner Mat; 58 x 28 in. (JMK1307VRM5828)
- NMC Standard Bolt & Nut Pack (NBS)
- CONDOR Radiation Slide Sign Insert, 8"W, 1-1/2" H, 487C89 (487C89)
- VISUAL WORKPLACE Peel/Stick, Quick Grid, 15.33"x23", Red (35-803-1523-623)
- DICKE Sign Stand, Roll-Up, Steel, 36 In. (STF18-RUB)
- DICKE Sign Stand, Rigid and Roll-Up, Steel, 36 In, STF18-RG/RU (STF18-RG/RU)
- VISUAL WORKPLACE Quick Grid, Magnet, 15.33"x23", Black (35-801-1523-603)
- UPF UPF 106096 Post Cap, 3-1/2 x 3-1/2 in Post/Joist, 4 in L, 4 in W (106096)
- Proflect Signs