Shop All Sign Post Accessories
Proflect
Sign Mounting Rivets, Blue
Mfr # EGB72
Zoro # G4955036
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Post Reflectors and Covers
- Color Blue
- For Use With U Channel Post
- Length 72 in
- Width 12 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proflect
- MFR # EGB72
- Zoro # G4955036
- Country of Origin Unknown
- Category Sign Post Accessories
Dimensions
Length | 72 in |
Width | 12 1/4 in |
Details
Sub-Category | Post Reflectors and Covers |
Item | Sign Mounting Rivets |
Color | Blue |
For Use With | U Channel Post |
Material | Poly Backing with Reflective Sheeting |
Mounts To | Sign Post |
Compatible Sign Post | U-Channel |
Hardware Type | Sign Mounting Rivets |
Compatible Sign Post Style | U-Channel |
Description
Sign Mounting Rivets, Mounts To Sign Post, Compatible Sign Post U-Channel, Sign Mounting Rivets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ultra Reflective Numbers, 5, 6 In. H, PK10 (3020-5)
- 3M DBI-SALA Rescue Full Body Harness, L, Repel(TM) Polyester (1113347)
- MCR SAFETY Rain Jacket w/Hood, Hi-Vis Yellow/Green, L (500RJHL)
- TASCO Hard Hat Mounted Ear Muffs, 26 dB, Golden Eagle, Black (100-02951)
- BRADY Sign Post, 8 ft. L, Composite, White, 97208 (97208)
- BRADY Street Sign Tubular Post Top, Aluminum (56687)
- ZORO SELECT Sign Stand, 59 In (7922)
- VISUAL WORKPLACE Quick Grid, Magnet, 15.33"x23", Green (35-801-1523-614)
- BRADY Laminate Cartiridge, Size 8-3/5 x 50 ft. (20589)
- TAPCO Anti-Vandal Sign Mounting Bracket, for 2-3/8in DiameterPost (101799)
- BRADY Laminate Cartiridge, Size 8-3/5 x 100 ft. (20602)
- Proflect Signs