Shop All Rubber Boots
Profile
Premier G6 Knee Boots, Brick Red, Sz 12, Mens, 15" H, PR
Mfr # 93155
Zoro # G3902348
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee
- Typical Rubber Boot Application General Use
- Footwear Sole Pattern Chevron
- Toe Type Plain
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Profile
- MFR # 93155
- Zoro # G3902348
- UPC # 081138012608
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 12 |
Height | 15" |
Boot Height | 15 in |
Footwear Size | 12 |
Description
Knee Boots, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Chevron, Insulated No, Size 12, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut-Resistant Gloves, M/8, PR (61CV80)
- NMC AED Automated External Defibrillator Inspection Record Tag, Pk25 (RPT43G)
- BRADY Label Roll, Translucent/White, Labels/Roll: 2500 (B33-80-427)
- BRADY Aluminum Utility Panel, 1-3/4 In. H, PK25 (97198)
- PROFILE Premier G22 Knee Boots, Brick Red, Size 8, Men, 15" H, PR (93255)
- PROFILE Premier G20 Knee Boots, Brick Red, Size 5, Men, 15" H, PR (93255)
- PROFILE Premier G4 Knee Boots, Brick Red, Sz 11, Mens, 15" H, PR (93155)
- PROFILE Profile Knee Boots, Brown, Size 10, Mens, 15" H, PR (51154)
- PROFILE Premier G16 Knee Boots, Brick Red, Sz 10, Mens, 15" H, PR (93255)
- PROFILE Profile Knee Boots, Brown, Size 7, Mens, 15" H, PR (51154)
- LACROSSE Size 14 Men's Steel Rubber Boot, Black (267220)
- Profile Foot Protection