Shop All Rubber Boots
Profile
Premier G16 Knee Boots, Brick Red, Sz 10, Mens, 15" H, PR
Mfr # 93255
Zoro # G3902503
product price: $50.19
/pr
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee
- Safety Criteria Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Metallic, Oil-Resistant Sole, Waterproof
- Typical Rubber Boot Application General Use
- Footwear Sole Pattern Chevron Plus(R)
- Toe Type Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Profile
- MFR # 93255
- Zoro # G3902503
- UPC # 081138012707
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 10 |
Height | 15" |
Footwear Width | M |
Boot Height | 15 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Adjustable Height with Cut-Down Bands |
Footwear Size | 10 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Composite, Footwear Sole Pattern Chevron Plus(R), Insulated No, Size 10, Footwear Width M, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX Size 12 Men's Steel Rubber Boot, Green (15D834)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR (97-505)
- AMERICAN HOSPITAL SUPPLY Glove Dispenser, Acrylic Wallmount Glove Box, Triple-Layer (AHS-GD3_EA)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Rigid Plastic, Evacuation Assembly Area Sign, Landscape (OS-NS-P-1218-L-12184)
- PROFILE Premier G20 Knee Boots, Brick Red, Size 5, Men, 15" H, PR (93255)
- PROFILE Premier G22 Knee Boots, Brick Red, Size 8, Men, 15" H, PR (93255)
- PROFILE Premier G23 Knee Boots, Brick Red, Size 9, Men, 15" H, PR (93255)
- PROFILE Premier G14 Knee Boots, Brick Red, Size 6, Men, 15" H, PR (93255)
- PROFILE Profile Knee Boots, Brown, Size 14, Mens, 15" H, PR (51154)
- PROFILE Premier G4 Knee Boots, Brick Red, Sz 11, Mens, 15" H, PR (93155)
- MUCK BOOT CO Women's Originals Ankle Boot (OAW901 M 110)
- Profile Rubber Boots