Professional Resolve®

Carpet Cleaner, 32 oz Spray Bottle, PK12


original price: $92.65
6% off
new price: $86.99
/pk 12, $7.25/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Size 32 oz
  • Fragrance Unscented
  • Cleaner Container Type Spray Bottle
  • Effective to Remove Food Debris; Grease; Grime; Organic Matter; Spills; Water-Based Soil
  • Weight 31 lbs
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 32 oz

Details

Fragrance Unscented
Cleaner Container Type Spray Bottle
Effective to Remove Food Debris; Grease; Grime; Organic Matter; Spills; Water-Based Soil
Weight 31 lbs
Features Value Pack—Stock up and save!
Material Wool; Nylon; Synthetics; Stain-Resistant Carpets; Upholstery
Container Type Spray Bottle
Net Weight 31 lb
Cleaner Form Liquid
Cleaner Chemical Product Grouping Sodium Lauryl Sulfate
Capacity 32 oz
Primary Chemical Sodium Lauryl Sulfate
Solution Tank Capacity 32 oz
For Use On Wool; Nylon; Synthetics; Stain-Resistant Carpets; Upholstery
Application Carpet/Upholstery Spot/Stain Remover
Standards Compliant with the VOC (Volatile Organic Compound) limits, including California; Compliant with TSCA regulations; Compliant with all of the various state phosphate regulations
Removes Food Debris; Grease; Grime; Organic Matter; Spills; Water-Based Soil

Description

Professional RESOLVE® Carpet Cleaner, 32oz Spray Bottles, 12/Carton


  • •Cleans tough spots and stains; resists resoiling.
  • •Effective against most food- and grease-based stains in as little as 3 minutes.
  • •Can be used as a traffic lane cleaner and pre-treatment spray.
  • •Neutralizes odors.
  • •Safe on wool, nylon, and other synthetic and stain-resistant carpets.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.