Shop All Equipment & Container Labels
Professional Plastics
Yellow/Black Gravofoil 335716, 0.008 X 18.000 X 25.000 [Each]
Mfr # SGRAVOFOIL.008YWBK335716
Zoro # G200931712
Free Shipping & Returns
$85.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Gravofoil
- Height 0.008
- Width 18
- Length 25
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # SGRAVOFOIL.008YWBK335716
- Zoro # G200931712
- Country of Origin Multiple
- Category Equipment & Container Labels
Dimensions
Height | 0.008 |
Width | 18 |
Length | 25 |
Details
Material | Gravofoil |
Color | Yellow |
Weight | 1 |
Specific Gravity (73 Deg: g/cm3) | 1.5 |
Description
Gravofoil® labeling film Sold in sheet form, this .008" thick adhesive backed product is only for use with a rotary engraver. It creates an industrial strength permanently engraved sticker. Its very malleable PVC construction allows it to conform to many product applications. Surface: Matte Engraving depth: .001" Standard Size: 18" x 25" Composition: PVC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Size 11 Men's Steel Rubber Boot, Black (228260)
- KYORENE 18" Kyorene Graphene A4 Sleeve (ONE SIZE) PK Sleeve, 120PK (00-018 (ONE SIZE))
- RADIANS Radians RW30-ES1Y General Purpose Rain Bib Pants (RW30-ES1Y-M)
- BRADY Pipe Marker, Argon, Green, 3/4 to 1-3/8 In (4006-A)
- BRADY Label, GHS Acute Toxic, Vinyl, 4/Sheet (118859)
- GHS SAFETY Label, Gloss, Flame Over Circle, PK1120 (GHS1208)
- BRADY Fire Extinguisher Label, 1-1/2inHx6inW, 95225 (95225)
- JJ KELLER Flammable Solid Label, 4 in. H, PK500 (341)
- TAPE LOGIC "Warning: Cancer and Reproductive Harm - " Prop 65 Labels, PK500 (DL4510)
- BRADY Danger Label, Electrical Hazard, PK8, 21006LS (21006LS)
- SCS Label, Black/Yellow, 2in.H x 2in.W, Self-Ad (129LABEL)
- Professional Plastics Safety Labels