Shop All Plastic Sheets
Professional Plastics
Yellow#2037 Cast Acrylic Film-Masked Sheet, 0.250 X 48.000 X 96.000 [
Mfr # SACRYW2037.250X48.000X96.000CF
Zoro # G100906803
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$290.99
Free 30-Day Returns
Key Features
- Color Yellow
- Width 48
- Material Plexiglass
- Length 96
- Weight 52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # SACRYW2037.250X48.000X96.000CF
- Zoro # G100906803
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 48 |
Length | 96 |
Height | 0.25 |
Details
Color | Yellow |
Material | Plexiglass |
Weight | 52 |
Dielectric Strength (volts/mil) | 400 |
Tensile Strength (psi @ 73 Deg;) | 8000 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 5 |
Max. Recommended Use Temp (Deg:F) | 200 |
Heat Deflection Temp. (264 psi) Deg:F | 210 |
Flexural Strength (psi @ 73 Deg: F) | 12000 |
Specific Gravity (73 Deg: g/cm3) | 1.18 |
FDA Compliant | Yes |
Tensile Elongation at Break (% @ 73 Deg: F) | 2 |
Description
CAST Acrylic Sheets in Clear, Black, White, Grey, Bronze, Blue, Red, Yellow, Green
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, SBR, 1/4 Th x 12 In W, 25 Ft, Black (BULK-RS-SBRHS60-85)
- ZORO SELECT Carbon Steel Rectangular Bar, 24" L, 3" W (18F.25X3-24)
- PROFESSIONAL PLASTICS Natural Canvas C Phenolic Sheet, 0.250 Thick, 48 X 96 (SCANNA.250C-48X96)
- ONLINEMETALS 0.5" Brass Round Bar 385-M30 Extruded (9608)
- PROFESSIONAL PLASTICS Clear GP Polycarbonate Polycarbonate Sheet, 0.125 Thick, 48 X 48 (SPCCL.125GP Polycarbonate-48X48)
- PROFESSIONAL PLASTICS Semitron 420 ESD Pei Sheet, 0.375 Thick, 12 X 12 (SSEM420.375-12X12)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.187 Thick, 12 X 48 (SPLEXICL.187-12X48)
- PROFESSIONAL PLASTICS Clear Polyester Film Type D, 0.014 X 48.000 Inch X 100 FT [Each] (SMYLDCL.014X48.000X100FT)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.125 Thick, 24 X 48 (SACR.125CEF-24X48)
- PROFESSIONAL PLASTICS Turcite B Sheet Green/Blue, 0.080 Thick X 12 Inch Wide [Sqft] (STURB.080)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 12" L x 12" W x 1" Thick (BULK-PS-CAC-22)
- Professional Plastics Plastic Sheets