Shop All Plastic Sheets
Professional Plastics
Yellow Tivar DS Modified UHMW Sheet, 0.250 X 48.000 X 120.000 [Each]
Mfr # SUHMWDSYW.250X48X120XLINKQ
Zoro # G500914569
product price: $625.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$625.99
Free 30-Day Returns
Key Features
- Color Yellow
- Width 48
- Length 120
- Material Tivar
- Weight 58
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SUHMWDSYW.250X48X120XLINKQ
- Zoro # G500914569
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 48 |
Length | 120 |
Height | 0.25 |
Details
Color | Yellow |
Material | Tivar |
Weight | 58 |
Specific Gravity (73 Deg: g/cm3) | 1.05 |
Description
Tivar® DS is a modified PE-UHMW with extremely high molecular weight. The latter in combination with a particular manufacturing process results in a PE-UHMW grade with superior wear and abrasion resistance over Tivar® 1000. Tivar® DS Yellow and Grey (plates) are available as "Food Grades". TIVAR® DS is composed of virgin polymer and other additives to exhibit higher intrinsic viscosity and molecular weight. TIVAR® DS has increased wear resistance, excellent machinability and better thermal and dimensional stability. Applications: Recreation Bearings - Chain guides - Conveyor wear components Impact rails for slider beds - Wearstrips - Wear pads
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1" UHMW Round Rod Black Oversized (23172)
- STANLEY Alum Flatbar Mill 3/4X48X1/16 (N247-189)
- ZORO SELECT EPDM Round Cord, 9/32" D, 100' L, 70A, Black (ZUSA-RC-18)
- ONLINEMETALS 0.75" x 2" x 0.125" Aluminum T-Bar 6063-T52-Extruded (21874)
- PROFESSIONAL PLASTICS Black ABS Sheet Hair-Cell 1 Side, 0.250 Thick, 48 X 96 (SABSBK.250HC1-48X96)
- PROFESSIONAL PLASTICS Natural LDPE Sheet, 0.031 X 48.000 X 96.000 [Each] (SLDPENA.031X48.000X96.000)
- PROFESSIONAL PLASTICS Kapton HN Film, 0.003 X 24.000 X 24.000 [Each] (SKAPT.003X24.000X24.000HN)
- PROFESSIONAL PLASTICS White Polymetal Sign Sheet, 0.118 X 48.000 X 96.000 [Each] (SPOLYMET.118X48X96WHT)
- PROFESSIONAL PLASTICS White FRP3 FM4910 Flame-Retardant Polypropylene Sheet, 0.125 X 48.000 (SPROFRP3.125X48.000X96.000)
- PROFESSIONAL PLASTICS Nomex 410 Sheet, 0.005 X 36.000 Inch X 1440 FT [Each] (SNOMEX410.005X36.000X1440FT)
- PROFESSIONAL PLASTICS Bronze#2370 Cast Acrylic Paper-Masked Sheet, 0.250 Thick, 24 X 48 (SACRBZ2370.250CP-24X48)
- Professional Plastics Plastic Sheets