Shop All Plastic Sheets
Professional Plastics
White/White Starboard Sheet, 1.000 X 54.000 X 96.000 [Each]
Mfr # SSTARWW1.000X54.000X96.000
Zoro # G700908276
product price: $769.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$769.99
Free 30-Day Returns
Key Features
- Color White
- Height 1
- Width 54
- Length 96
- Weight 189
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SSTARWW1.000X54.000X96.000
- Zoro # G700908276
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 1 |
Width | 54 |
Length | 96 |
Details
Color | White |
Weight | 189 |
Material | StarBoard |
Specific Gravity (73 Deg: g/cm3) | 0.96 |
Description
King StarBoardĀ® is the original marine-grade polymer and the industry standard. It is the product of a proprietary process called K-Stran,TM the most advanced manufacturing process available for producing consistently flat continuous sheets. King StarBoard is environmentally stabilized to withstand the harshest marine conditions. It will not rot or discolor like teak and other solid woods, and it will not delaminate like wood laminates. King StarBoard is easy to work with using standard woodworking tools, and design changes are a snap. In addition, the installed cost of King StarBoard is less than teak, other common marine woods, and fiberglass. Plus, our large sheet sizes maximize your yield. Boat buyers appreciate King StarBoard's low-maintenance finish. Repair and refinishing due to weathering and decay are eliminated, and cleaning is easy. King StarBoard has a handsome matte finish on both sides to hide scuffs and scratches that would show on glossy textured sheets or acrylics.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Beige ABS Sheet Stock 36" L x 12" W x 3/8" Thick (BULK-PS-ABS-207)
- ZORO SELECT Rod Stock, 0.0625" dia.PK3 (8162)
- ZORO SELECT Black UHMW-PE Rod Stock 5 ft. L, 2" Dia. (69623104)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.437 in Overall Width, Style: Trim with a Side Bulb (4100B3X3/32C-25)
- PROFESSIONAL PLASTICS White#2447 Extruded Acrylic Film-Masked Sheet, 0.125 Thick, 24 X 24 (SACRWH2447.125EF-24X24)
- PROFESSIONAL PLASTICS Natural FR-4 Sheet, 0.125 Thick, 36 X 48 (SFR4NA.125-36X48)
- PROFESSIONAL PLASTICS Yellow Tivar DS Modified UHMW Sheet, 0.250 X 48.000 X 120.000 [Each] (SUHMWDSYW.250X48X120XLINKQ)
- PROFESSIONAL PLASTICS Skyblu Stippl Cast Acrylic Film-Masked, 0.125 X 24.000 X 48.000 [Each (SACRP30SKBL.125X24.000X48.00CF)
- PROFESSIONAL PLASTICS Clear Optical Grade Polycarbonate Sheet, 0.250 X 48.000 X 96.000 [Eac (SPCOPCL.250X48.000X96.000)
- PROFESSIONAL PLASTICS Red GPO-3 Sheet, 0.125 Thick, 48 X 48 (SGPO3.125-48X48)
- PROFESSIONAL PLASTICS Marinite I Sheet, 1.500 X 24.000 X 24.000 [Each] (SMARINITE1.500X24.000X24.000)
- Professional Plastics Plastic Sheets