Shop All Plastic Sheets
Professional Plastics
White/Black/White Color Core Sheet, 0.250 X 48.000 X 96.000 [Each]
Mfr # SHDPEWHBKWH.250X48X96COLORCORE
Zoro # G900907765
product price: $308.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$308.99
Free 30-Day Returns
Key Features
- Width 48
- Length 96
- Height 0.25
- Material ColorCore
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SHDPEWHBKWH.250X48X96COLORCORE
- Zoro # G900907765
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 48 |
Length | 96 |
Height | 0.25 |
Details
Material | ColorCore |
Color | White |
Weight | 48 |
Specific Gravity (73 Deg: g/cm3) | 1.1 |
Description
HDPE ColorCore® Sheet is environmentally stabilized high-density polyethylene which has been developed to withstand the harshest outdoor conditions. It can be used in wet areas that need to be washed often for cleaning, or are regularly exposed to moisture. It can be fabricated using common woodworking tools and techniques. Its thin cap layers and bright primary colors make it ideal for signage, marine, playground and recreational applications. For maximum versatility, standard colors are made to coordinate with King ColorBoard®. We have improved King ColorCore® so it is now easier than ever to engrave. We have made the cap consistent in thickness for all three gauges of King ColorCore®, for a very uniform appearance. So when your project calls for different gauges of material, you can be confident the at your engravings will have the same quality look from sheet to sheet. Base materials are FDA approved as are most pigments. It is made with high-impact-resistant polymer to handle more abuse than conventional sign materials. King ColorCore is a superior homogeneous sheet, made with a unique state-of-the-art continuous process called PolyFusion®. It is manufactured to the highest standards in the industry. King ColorCore® is upgradable with our exclusive antimicrobial additive King MicroShield®. The latest technology for protecting the product surface against a broad spectrum of damaging bacteria, algae, and fungi by reducing the amount of microbes by 99.99% and killing the microbes on contact.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blank Stock, Rect, 304SS, 1/8 Tx2 In x 6 ft (4YTY3)
- ZORO SELECT U-Channel, AL 6063, 1/2 In Leg, 1 In x 8 ft (6ALZ1)
- ZORO SELECT Foam Sheet, Closed Cell, 12 in W, 24 in L, 3/8 in Thick, Red (ZUSASSR-11)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1/2 in Thick, Yellow (ZUSA-XPE-182)
- PROFESSIONAL PLASTICS Clear Cast Acrylic Film-Masked Sheet, 0.250 Thick, 48 X 48 (SACR.250CCF-48X48)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 12 X 12 (SACR.125CEP-12X12)
- PROFESSIONAL PLASTICS Gray PVC Sheet, 0.125 Thick, 24 X 48 (SPVCGY.125-24X48)
- PROFESSIONAL PLASTICS Natural PTFE Sheet - Virgin, 0.015 X 48.000 X 48.000 [Each] (STFE.015X48.000X48.000V)
- PROFESSIONAL PLASTICS Turcite B Sheet Green/Blue, 0.062 Thick X 12 Inch Wide [Sqft] (STURB.062)
- PROFESSIONAL PLASTICS Natural Linen Phenolic Sheet, 0.125 Thick, 36 X 48 (SLINNA.125-36X48)
- ZORO SELECT White Polypropylene Sheet Stock 12" L x 12" W x 0.063" Thick (BULK-PS-PP-1)
- Professional Plastics Plastic Sheets