Shop All Plastic Sheets
Professional Plastics
White#7508 Cast Acrylic Paper-Masked Sheet, 0.125 Thick, 24 X 48
Mfr # SACRWH7508.125CP-24X48
Zoro # G100907497
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 48
- Material Plexiglass
- Height 0.125
- Weight 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SACRWH7508.125CP-24X48
- Zoro # G100907497
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 48 |
Height | 0.125 |
Width | 24 |
Details
Color | White |
Material | Plexiglass |
Weight | 26 |
Dielectric Strength (volts/mil) | 400 |
Specific Gravity (73 Deg: g/cm3) | 1.18 |
Tensile Strength (psi @ 73 Deg;) | 8000 |
Heat Deflection Temp. (264 psi) Deg:F | 210 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 5 |
FDA Compliant | Yes |
Max. Recommended Use Temp (Deg:F) | 200 |
Tensile Elongation at Break (% @ 73 Deg: F) | 2 |
Flexural Strength (psi @ 73 Deg: F) | 12000 |
Description
CAST Acrylic Sheets in Clear, Black, White, Grey, Bronze, Blue, Red, Yellow, Green
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Off-White LDPE Sheet Stock 12" L x 12" W x 0.125" Thick (1YZU5)
- ONLINEMETALS 1.5" Nom. Schedule 80 Stainless Pipe 316/316L Welded (13007)
- ONLINEMETALS 1" x 4" x 0.125" Aluminum Rectangle Tube 6063-T52-Extruded (6995)
- FIBERGRATE Angle, ISOFR, Gray, 1/4Tx1 1/2 In Legs, 5 Ft (870410)
- PROFESSIONAL PLASTICS Durasurf Wear Strip, 0.003 Thick X 12.0 Wide X 100 FT [Each] (SDURASURF.003X12.000X100FT)
- PROFESSIONAL PLASTICS Natural FR-4 Sheet, 0.020 Thick, 48 X 48 (SFR4NA.020-48X48)
- PROFESSIONAL PLASTICS 3MM White Celtec Exp PVC Sheet (S), 0.118 X 48.000 X 96.000 [Each] (SPVCEL.118X48.000X96.000WHV)
- PROFESSIONAL PLASTICS Natural PFA Sheet, 0.750 X 12.000 X 12.000 [Each] (SPFANA.750X12.000X12.000)
- PROFESSIONAL PLASTICS Natural HDPE Sheet, 0.250 Thick, 48 X 48 (SHDPENA.250-48X48)
- PROFESSIONAL PLASTICS White ABS Sheet Hair-Cell 1 Side, 0.125 Thick, 18 X 24 (SABSWH.125HC1-18X24)
- ONLINEMETALS Titanium Bar-Round 36 L x (23467)
- Professional Plastics Plastic Sheets