Shop All Plastic Sheets
Professional Plastics
White#7328 Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 12 X 12
Mfr # SACRWH7328.125EP-12X12
Zoro # G700908351
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 12
- Weight 26
- Material Plexiglass
- Width 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SACRWH7328.125EP-12X12
- Zoro # G700908351
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 12 |
Width | 12 |
Height | 0.125 |
Details
Color | White |
Weight | 26 |
Material | Plexiglass |
Specific Gravity (73 Deg: g/cm3) | 1.18 |
Tensile Elongation at Break (% @ 73 Deg: F) | 2 |
Dielectric Strength (volts/mil) | 400 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 5 |
Tensile Strength (psi @ 73 Deg;) | 8000 |
Max. Recommended Use Temp (Deg:F) | 200 |
Heat Deflection Temp. (264 psi) Deg:F | 210 |
Flexural Strength (psi @ 73 Deg: F) | 12000 |
Description
Plexiglass Sheet - Extruded Acrylic Plastic Sheet in Cut-To-Size Sheets, Full Sheets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Square Tube, Aluminum, 6063 Alloy Type, 3/4 in, 6 ft L. (1193_72_0)
- FIBERGRATE Moltruded Grating, 36 in Span, Grit-Top Surface, Corvex Resin, Light Gray (874030)
- ZORO SELECT Rubber, Buna, 1/4 In Th, 36 Inx10 Ft (BULK-RS-H40-208)
- ZORO SELECT Ultra High Molecular Weight (UHMW) U Channel Stock, 120" L, White (2NJA8)
- PROFESSIONAL PLASTICS Clear Polyethylene Film - Polyfilm Rolls, 0.020 X 20 FT X 100 FT [Eac (SPE.020X20FTX100FT)
- PROFESSIONAL PLASTICS Natural Halar/ECTFE 901 Sheet, 0.250 X 48.000 X 96.000 [Each] (SHALNA.250X48.000X96.000-901)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.125 Thick, 48 X 96 (SPLEXICL.125-48X96)
- PROFESSIONAL PLASTICS Natural Polypropylene Sheet, 0.030 X 48.000 X 96.000 [Each] (SPRONA.030X48.000X96.000)
- PROFESSIONAL PLASTICS Nomex 410 Sheet, 0.020 X 24.000 X 36.000 [Each] (SNOMEX410.020X24.000X36.000)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Paper-Masked Sheet, 0.080 Thick, 12 X 12 (SACR.080CEP-12X12)
- ZORO SELECT PTFE Plastic Sheet 12" L x 12" W x 1/16" Thick (BULK-PS-PTFE-667)
- Professional Plastics Plastic Sheets