Shop All Plastic Sheets
Professional Plastics
White#2447 Extruded Acrylic Film-Masked Sheet, 0.125 Thick, 48 X 96
Mfr # SACRWH2447.125EF-48X96
Zoro # G600907782
product price: $147.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$147.99
Free 30-Day Returns
Key Features
- Color White
- Material Plexiglass
- Weight 26
- Width 48
- Height 0.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SACRWH2447.125EF-48X96
- Zoro # G600907782
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 48 |
Height | 0.125 |
Length | 96 |
Details
Color | White |
Material | Plexiglass |
Weight | 26 |
Flexural Strength (psi @ 73 Deg: F) | 12000 |
Heat Deflection Temp. (264 psi) Deg:F | 210 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 5 |
Specific Gravity (73 Deg: g/cm3) | 1.18 |
Tensile Elongation at Break (% @ 73 Deg: F) | 2 |
Tensile Strength (psi @ 73 Deg;) | 8000 |
Dielectric Strength (volts/mil) | 400 |
Max. Recommended Use Temp (Deg:F) | 200 |
Description
Plexiglass Sheet - Extruded Acrylic Plastic Sheet in Cut-To-Size Sheets, Full Sheets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D M-D Aluminum Sheet, Lincane, 57015, 36"L x 36"W x 1/5" Thick, Venetian Bronze (57015)
- PROFESSIONAL PLASTICS Clear P99 Non-Glare Extruded Acrylic Film-Masked, 0.098 Thick, 48 X (SACRNGP99.098CEF-48X48)
- ZORO SELECT Water Hard Drill Rod, W1, 31/64, 0.4843 In (W1D31646)
- ZORO SELECT Music Wire, Type 302 SS, 11, 0.026 In (29026)
- PROFESSIONAL PLASTICS Natural LDPE Sheet, 0.031 X 48.000 X 96.000 [Each] (SLDPENA.031X48.000X96.000)
- PROFESSIONAL PLASTICS Natural Paper Phenolic Sheet, 0.375 Thick, 48 X 96 (SPAPNA.375-48X96)
- PROFESSIONAL PLASTICS Torlon 4203 Sheet, 1.250 Thick, 12 X 24 (STOR42031.250-12X24)
- PROFESSIONAL PLASTICS UHMW Rempack, 10LBS @ 3X3+, UHMW Remnant Pack [Package] (UHMHREMPACK-LB)
- PROFESSIONAL PLASTICS White#7328 Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 24 X 24 (SACRWH7328.125EP-24X24)
- PROFESSIONAL PLASTICS White ABS Sheet Hair-Cell 1 Side, 0.125 X 48.000 X 96.000 [Each] (SABSWH.125X48.000X96.000HC1)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 12" W x 0.250" Thick (3HML8)
- Professional Plastics Plastic Sheets