Shop All Plastic Sheets
Professional Plastics
White PVC Sheet, 0.125 X 48.000 X 96.000 [Each]
Mfr # SPVCWH.125X48.000X96.000
Zoro # G200899982
product price: $138.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$138.99
Free 30-Day Returns
Key Features
- Color White
- Height 0.125
- Length 96
- Weight 33
- Width 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SPVCWH.125X48.000X96.000
- Zoro # G200899982
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.125 |
Length | 96 |
Width | 48 |
Details
Color | White |
Weight | 33 |
Material | PVC |
Specific Gravity (73 Deg: g/cm3) | 1.5 |
Description
Solid White PVC sheet offers a cost efficient alternative that is easy to fabricate when strength and high corrosion resistance is required. Features: Normal Impact High Strength-to-Weight ratio Resistant to most acid and alkali solutions Fabrication versatility: Can be cut, welded, and glued. Excellent fire ratings (UL 94 V-0) and flame spread Self extinguishing Conforms to ASTM D1784-07 Class 12454-B Contains no plasticizers or fillers Economical
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Angle, Al, 6061, 3/16 In T, 2 In Leg, 8 Ft L (79084)
- ZORO SELECT Aluminum Sheet 5086, 12 in Overall L (8107_12_12)
- ZORO SELECT Aluminum Rectangle Bar, 1.25 in Over. W (1144_48_0)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 200 ft. (X1458HT-200)
- PROFESSIONAL PLASTICS Natural Canvas CE Phenolic Sheet, 0.500 Thick, 36 X 48 (SCANNA.500CE-36X48)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.375 Thick, 36 X 48 (SPLEXICL.375-36X48)
- PROFESSIONAL PLASTICS Natural PVDF Sheet - Extruded, 0.375 Thick, 24 X 48 (SPVDFNA.375EXT-24X48)
- PROFESSIONAL PLASTICS Black Seaboard Sheet, 0.375 X 54.000 X 96.000 [Each] (SSEABK.375X54.000X96.000)
- PROFESSIONAL PLASTICS Natural PTFE Sheet - Virgin, 0.125 X 48.000 X 48.000 [Each] (STFE.125X48.000X48.000V)
- PROFESSIONAL PLASTICS Tivar Hot UHMW Sheet, 1.000 X 48.000 X 120.000 [Each] (SUHMWHOT1.000X48.000X120.000)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.187 Thick, 36 X 48 (SPLEXICL.187-36X48)
- Professional Plastics Plastic Sheets