Shop All Plastic Sheets
Professional Plastics
White PVC-C FM4910 Sheet - Vycom, 0.500 X 48.000 X 96.000 [Each]
Mfr # SCPVC.500X48.000X96.000WFM
Zoro # G400899966
product price: $918.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$918.99
Free 30-Day Returns
Key Features
- Color White
- Weight 135
- Material Corzan
- Height 0.5
- Width 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SCPVC.500X48.000X96.000WFM
- Zoro # G400899966
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.5 |
Width | 48 |
Length | 96 |
Details
Color | White |
Weight | 135 |
Material | Corzan |
UL94 Flammability Rating Method: UL 94 | V-0 |
Specific Gravity (73 Deg: g/cm3) | 1.55 |
Flexural Strength (psi @ 73 Deg: F) | 12000 |
Tensile Strength (psi @ 73 Deg;) | 7000 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 6.9 |
Description
FlametecTM Cleanroom PVC-C (CPVC) is a CPVC-based resin in Ultra White Color
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" FDA Grade Neoprene Rubber Sheet, 12"x12", White, 50A (BULK-RS-N60FDA-24)
- USA INDUSTRIALS UHMW Polyethylene Plastic Sheet 8 ft L x 4 ft W x 3/8 in Thick (BULK-PS-UHMW-5)
- RUBBER-CAL Nitrile - Commercial Grade Black - 60A Rubber Sheet - Buna Rubber - 1/16" T x 3ft W x 20ft L (20-111)
- ZORO SELECT White UHMW Sheet Stock 24" L x 12" W x 0.500" Thick (BULK-PS-UHMW-56)
- PROFESSIONAL PLASTICS Clear Polyester Film Type D, 0.014 X 24.000 Inch X 50 FT [Each] (SMYLDCL.014X24.000X50FT)
- PROFESSIONAL PLASTICS 10MM White Komacel Sheet, 0.394 X 48.000 X 96.000 [Each] (SPVCEL.394X48.000X96.000WHKOMC)
- PROFESSIONAL PLASTICS 5MM White Exp PVC Sheet, 0.197 X 48.000 X 96.000 [Each] (SPVCEL.197X48.000X96.000WH)
- PROFESSIONAL PLASTICS Nomex 410 Sheet, 0.030 Thick, 24 X 36 (SNOMEX410.030-24X36)
- PROFESSIONAL PLASTICS Gold/Black Gravoply 23973 ES, 0.062 X 24.000 X 48.000 [Each] (SGRAV.062X24X48GDBK23973)
- PROFESSIONAL PLASTICS Green Nylatron Lig Sheet, 0.250 Thick, 48 X 120 (SNYLLIG.250GNCST-48X120)
- ZORO SELECT Clear PETG Sheet Stock 96" L x 48" W x 0.063" Thick (1UTV4)
- Professional Plastics Plastic Sheets