Shop All Plastic Rods
Professional Plastics
White PVC 60 L, 0.625 W
Mfr # RPVCWH.625-5
Zoro # G300900014
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PVC
- Length 60
- Color White
- Width 0.625
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # RPVCWH.625-5
- Zoro # G300900014
- Country of Origin Multiple
- Category Plastic Rods
Dimensions
Length | 60 |
Width | 0.625 |
Height | 0.625 |
Details
Material | PVC |
Color | White |
Weight | 1 |
Specific Gravity (73 Deg: g/cm3) | 1.3 |
Description
PVC Rod, Type I, White and Solid Colors -as manufactured by Gehr Plastics, offers the most economical solution when chemical resistance, self-extinguishing characteristics and good overall physical properties are required at continuous use temperatures under 155° degrees F. Geon compounds are extruded by Gehr, as well as Gehr's own PVC Type I compound. Geon PVC type I compound is an NSF approved material and UL Bulletin 94, VO rated, and is used for PVC profiles and rod extrusions from 1/4" through 6" diameter. PVC Type I rod is available through Professional Plastics. Colors: Red, Black, White, Medium Dark Blue, Light Blue, Green, Purple, Orange, Yellow and Hot Pink in all standard diameters from 1/4" through 6" diameter. Standard Lengths: 10 foot for 1/4" thru 2.00" (over 2.00" diameter is available only in 5' foot lengths) For shipping purposes, rods will be cut in-half to reduce freight costs. (unless otherwise specificied)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL General Purpose Rubber 70A - Smooth Finish - Adhesive Backed - 0.125" T x 2" W x 36" L - Black (33-P007-125)
- PHIFER Door and Window Screen, Aluminum, 36 in W, 100 ft L, 0.01 in Wire Dia, Black (3001228)
- ZORO SELECT SS Round Tube 304, 24 in Overall L (21450_24_0)
- ZORO SELECT Music Wire, Type 302 SS, 0.0625 In (29062)
- PROFESSIONAL PLASTICS Natural PFA 12 L, 0.75 W (RPFANA.750)
- PROFESSIONAL PLASTICS Natural Acetal Esd 12 L, 2 W (RACESD2.000N)
- PROFESSIONAL PLASTICS Torlon 12 L, 0.25 W (RTOR4203.250)
- PROFESSIONAL PLASTICS Black ABS 12 L, 3 W (RABSBK3.000)
- PROFESSIONAL PLASTICS Natural Delrin 12 L, 5.5 W (RDELNA5.500)
- PROFESSIONAL PLASTICS Natural PVDF 12 L, 2 W (RPVDFNA2.000)
- PROFESSIONAL PLASTICS Blue 48 L, 1.5 W (RACRC1.500BL2114MG-4)
- Professional Plastics Plastic Rods