Shop All Plastic Sheets
Professional Plastics
White Polypropylene Sheet, 0.250 X 48.000 X 96.000 [Each]
Mfr # SPROWH.250X48.000X96.000
Zoro # G400909511
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$184.99
Free 30-Day Returns
Key Features
- Color White
- Height 0.25
- Length 96
- Material Polypro
- Width 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # SPROWH.250X48.000X96.000
- Zoro # G400909511
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.25 |
Length | 96 |
Width | 48 |
Details
Color | White |
Material | Polypro |
Weight | 40 |
Specific Gravity (73 Deg: g/cm3) | 0.9 |
Description
Polypropylene in White Color sold in Sheets & Rods
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Plastic Sheet 48" L x 48" W x 3/16" Thick (PS-PC-SR-30)
- MIDWEST FASTENER 5/16" x 1-1/4" x 1/16" Neoprene Rubber Washers 1 12PK (64331)
- ZORO SELECT Rubber Strip, 1/4" Thickness, 1" W (BULK-RS-N50-90)
- ZORO SELECT Beige ABS Tube Stock 6 ft L, 1/4 in Inside Dia, 1/2 in Outside Dia (BULK-PT-ABS-3)
- PROFESSIONAL PLASTICS Clear P99 Non-Glare Extruded Acrylic Paper-Masked, 0.125 X 48.000 X 9 (SACRNGP99.125X48.000X96.000CEP)
- PROFESSIONAL PLASTICS Green#2030 Cast Acrylic Paper-Masked Sheet, 0.250 X 48.000 X 96.000 [ (SACRGN2030.250X48.000X96.000CP)
- PROFESSIONAL PLASTICS Green Oil-Filled Cast Nylon Sheet, 0.750 Thick, 24 X 48 (SNYLOILGN.750-24X48)
- PROFESSIONAL PLASTICS Durasurf Wear Strip, 0.020 Thick X 1.00 Wide X 100 FT [Each] (SDURASURF.020X1.000X100FT)
- PROFESSIONAL PLASTICS Optically Clear PVC Sheet (P), 0.187 X 48.000 X 96.000 [Each] (SPVCCL.187X48.000X96.000OPTCLP)
- PROFESSIONAL PLASTICS Natural PFA Sheet, 1.000 X 12.000 X 12.000 [Each] (SPFANA1.000X12.000X12.000)
- ONLINEMETALS Carbon Steel Stainless Steel Round Tube 316 48 L x 48 W x 0.242 Thick (22560)
- Professional Plastics Plastic Sheets