Shop All Plastic Sheets
Professional Plastics
White Melinex 339 Film Strip, 0.010 X 12.000 Inch X 100 FT [Each]
Mfr # SMELINEX339WH.010X12.000X100FT
Zoro # G300930684
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Color White
- Weight 8
- Width 5.592
- Height 5.592
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # SMELINEX339WH.010X12.000X100FT
- Zoro # G300930684
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 12 |
Width | 5.592 |
Height | 5.592 |
Details
Color | White |
Weight | 8 |
Specific Gravity (73 Deg: g/cm3) | 1.4 |
Description
Melinex® polyester films are known around the world and used in hundreds of industrial, packaging, imaging, printing, technical and consumer products. With more than 930 basic grade types covering 90+ market segments and 140+ specific end uses, we produce the world's broadest range of high-quality polyester film. What is Melinex® ? Melinex® is a biaxially oriented polyester film from the DuPont Teijin Films family of films. This family includes Melinex® polyester film, Mylar® polyester film and Cronar® polyester photographic film base.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Round Tube 6061, 4 ft Overall L (23883_48_0)
- ZORO SELECT Alloy Steel Rod, 12 in L, 4 1/4 in Dia. (40r4.25-12)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0150 In (16725)
- ZORO SELECT Rubber Cord, Buna, 1/8 In Dia, 25Ft. (ZUSA-RC-878)
- PROFESSIONAL PLASTICS Natural FR-4 Sheet, 0.250 X 36.000 X 48.000 [Each] (SFR4NA.250X36.000X48.000)
- PROFESSIONAL PLASTICS Red GPO-3 Sheet, 0.125 Thick, 48 X 48 (SGPO3.125-48X48)
- PROFESSIONAL PLASTICS Clear Optical Grade Polycarbonate Sheet, 0.250 X 48.000 X 96.000 [Eac (SPCOPCL.250X48.000X96.000)
- PROFESSIONAL PLASTICS White/Black/White Color Core Sheet, 0.250 X 48.000 X 96.000 [Each] (SHDPEWHBKWH.250X48X96COLORCORE)
- PROFESSIONAL PLASTICS 2MM White Celtec Exp PVC Sheet (S), 0.078 X 48.000 X 96.000 [Each] (SPVCEL.079X48.000X96.000WHV)
- PROFESSIONAL PLASTICS Nomex 410 Sheet, 0.020 X 24.000 X 36.000 [Each] (SNOMEX410.020X24.000X36.000)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.125 Thick, 24 X 48 (SACR.125CEF-24X48)
- Professional Plastics Plastic Sheets