Shop All Plastic Sheets
Professional Plastics
White Marble Cast Acrylic Film-Masked, 0.125 X 24.000 X 48.000 [Each]
Mfr # SACRM1500.125X24.000X48.00MBCF
Zoro # G600910324
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Weight 8
- Height 0.125
- Length 48
- Width 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SACRM1500.125X24.000X48.00MBCF
- Zoro # G600910324
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.125 |
Length | 48 |
Width | 24 |
Details
Color | White |
Weight | 8 |
Specific Gravity (73 Deg: g/cm3) | 1.3 |
Description
Acrylic Sheet - Marble. These decorative high-gloss acrylic sheets come in dozens of designer colors and styles for applications ranging from lighting, furniture, glazing, and artwork. These sheets are suited to design projects in commercial offices, restaurants, hotels & high-end residences. Acrylic sheets are available in the following decorative styles: Marble - Pearls - Glitter - Stipple (P30) - Granite - Fluorescent - Stained Glass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" Comm. Grade Buna-N Rubber Strip, 2"x36", Black, 60A (BULK-RS-H60-869)
- ZORO SELECT Rod, Steel, 1215, 1 1/2 In Dia x 3 Ft (2HJY7)
- ZORO SELECT White Acetal Rod Stock 2 ft. L, 1/2" Dia. (BULK-PR-AC-69)
- ZORO SELECT Rubber Strip, 1/4" Thickness, 2" W (BULK-RS-S40-93)
- PROFESSIONAL PLASTICS Natural HDPE Stress-Relieved Sheet, 0.093 Thick, 48 X 48 (SHDPENA.093SR-48X48)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.500 Thick, 05 X 07 (SPLEXICL.500-05X07)
- PROFESSIONAL PLASTICS Natural PTFE Sheet - Virgin, 0.250 X 48.000 X 48.000 [Each] (STFE.250X48.000X48.000V)
- PROFESSIONAL PLASTICS Gray#7130 Polycarbonate Sheet, 0.500 X 48.000 X 96.000 [Each] (SPCGY7130.500X48.000X96.000)
- PROFESSIONAL PLASTICS Black Durapol Cdm 68910 Sheet, 0.315 (8MM) X 52.000 X 92.000 [Each] (SDPOL8MMX52.000X92.000BKESD)
- PROFESSIONAL PLASTICS Natural PTFE Sheet - Virgin, 0.125 Thick, 24 X 48 (STFE.125V-24X48)
- ZORO SELECT Black HDPE Sheet Stock 24" L x 12" W x 0.125" Thick (1ZAV9)
- Professional Plastics Plastic Sheets