Shop All Plastic Sheets
Professional Plastics
White Lumen XT LW5 Polycarbonate Sheet, 0.125 X 48.000 X 96.000 [Each
Mfr # SPCLW5WH.125X48.000X96LUMENXT
Zoro # G900914237
product price: $353.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$353.99
Free 30-Day Returns
Key Features
- Height 0.125
- Width 48
- Color White
- Material Lumex XT
- Length 96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SPCLW5WH.125X48.000X96LUMENXT
- Zoro # G900914237
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.125 |
Width | 48 |
Length | 96 |
Details
Color | White |
Material | Lumex XT |
Weight | 31 |
Specific Gravity (73 Deg: g/cm3) | 1.4 |
Description
Tuffak® (formerly Makrolon®) Lumen XT LED Light Diffuser Sheet for LED lighting Tuffak® (Makrolon®) Lumen XT Sheet is a translucent polycarbonate product with a textured surface on one side specifically designed for lighting lenses. It features a unique combination of high light diffusion and high light transmission through a combination of optimized surface texture and advanced diffuser technologies. When compared to other light diffusing products such as glass and acrylic, Tuffak® (Makrolon®) Lumen XT Sheet has superior impact strength and toughness. Other surface textures are available for additional design options. Tuffak® Lumen XT, extruded sheet product was developed specifically as a diffusion lens for LED lighting. It offers three distinct light diffusion levels that can be matched with other design elements to help achieve the desired lighting qualities for different fixture designs. The technology behind the sheet diffusion properties, also helps minimize hot spots caused by intense LED lighting. Polycarbonate's inherent impact resistance opens several application areas for the new material, where glass or acrylic lenses would require protective shielding or metal grids. These include fixtures for detention facilities, production operations, schools, transportation, and psychiatric hospitals and other safety and security uses. The material also has a UL listed 94 V-2 flammability rating.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 50A (BULK-RS-H50-1015)
- ZORO SELECT Hex Stock, Carbon, 12L14, 5/8 In x3 ft. L (4YNG1)
- E. JAMES Sheet Rubber, 1/2, 6" X 12" Natural Gum (387-1/2V)
- ZORO SELECT Flat Stock, 0.250", 3/4" W, 3 ft. (CUREC00540)
- PROFESSIONAL PLASTICS Macor Ceramic Sheet, 1.000 X 6.000 X 6.000 [Each] (SMACOR1.000X6.000X6.000)
- PROFESSIONAL PLASTICS Natural LDPE Sheet, 0.031 X 48.000 X 96.000 [Each] (SLDPENA.031X48.000X96.000)
- PROFESSIONAL PLASTICS Blue/White/Blue Color Core Sheet, 0.250 X 48.000 X 96.000 [Each] (SHDPEBLWHBL.250X48X96COLORCORE)
- PROFESSIONAL PLASTICS Clear Prismatic Acrylic Sheet, 0.110 X 24 X 48 (25 Sheet Case) [Case] (SACRPRISCL.110X24.0X48.0-25PCS)
- PROFESSIONAL PLASTICS Gray PVC Sheet, 0.500 X 48.000 X 96.000 [Each] (SPVCGY.500X48.000X96.000)
- PROFESSIONAL PLASTICS White#7508 Cast Acrylic Paper-Masked Sheet, 0.125 Thick, 24 X 48 (SACRWH7508.125CP-24X48)
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 12" W x 0.375" Thick (PS-PC-SR-193)
- Professional Plastics Plastic Sheets