Shop All Plastic Sheets
Professional Plastics
White His Sheet, 0.060 X 48.000 X 96.000 [Each]
Mfr # SHISWH.060X48.000X96.000
Zoro # G600913868
product price: $59.85
/ea
$59.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 0.06
- Weight 11
- Material Styrene
- Length 96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SHISWH.060X48.000X96.000
- Zoro # G600913868
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.06 |
Length | 96 |
Width | 48 |
Details
Color | White |
Weight | 11 |
Material | Styrene |
Dielectric Strength (volts/mil) | 45 |
Specific Gravity (73 Deg: g/cm3) | 1.04 |
Heat Deflection Temp. (264 psi) Deg:F | 195 |
UL94 Flammability Rating Method: UL 94 | H-B |
Max. Recommended Use Temp (Deg:F) | 140 |
Flexural Strength (psi @ 73 Deg: F) | 8700 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 4.2 |
Tensile Strength (psi @ 73 Deg;) | 4000 |
Tensile Elongation at Break (% @ 73 Deg: F) | 55 |
Description
High Impact Polystyrene (HIPS) has great dimensional strength, balanced properties of impact strength and heat resistance, is easily machined, and is relatively low in cost. Styrene is available in standard 48" x 96" sheets, or Custom Sheets & Rolls Also available in Conductive Grades upon request.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray Polycarbonate Angle Stock, 1 ft L, 0.05 in T, 9,700 psi (BULK-PA-PC-6)
- ZORO SELECT Tool Steel Rod, 6 ft L, 1/2 in Dia. (DCFD2R.5-72)
- ZORO SELECT Corrosion Resistant Rectangular Tubing, Aluminum, 6063 Alloy Type (6ALV0)
- ONLINEMETALS 1.5" x 1.5" x 0.25" Aluminum T-Bar 6061-T6-Extruded (7018)
- PROFESSIONAL PLASTICS Natural PTFE Sheet - Virgin, 0.250 X 48.000 X 48.000 [Each] (STFE.250X48.000X48.000V)
- PROFESSIONAL PLASTICS Seafoam Starboard Sheet, 0.250 X 54.000 X 96.000 [Each] (SSTARSF.250X54.000X96.000)
- PROFESSIONAL PLASTICS Blue Colorboard HDPE Sheet, 0.500 X 48.000 X 96.000 [Each] (SHDPEBL.500X48X96COLORBOARD)
- PROFESSIONAL PLASTICS Turcite B Sheet Green/Blue, 0.093 Thick X 12 Inch Wide [Sqft] (STURB.093)
- PROFESSIONAL PLASTICS Natural Canvas CE Phenolic Sheet, 0.625 Thick, 48 X 96 (SCANNA.625CE-48X96)
- PROFESSIONAL PLASTICS Clear 2WAY See-Thru Mirror Acrylic Sheet, 0.125 Thick, 48 X 96 (SACRMI2.125CEF-48X96)
- PROFESSIONAL PLASTICS Clear GP Polycarbonate Polycarbonate Sheet, 0.187 X 48 X 96 Each (SPCCL.187X48.000X96.0GP Polycarbonate9034)
- Professional Plastics Plastic Sheets