Shop All Plastic Sheets
Professional Plastics
White His Sheet, 0.030 Thick, 48 X 96
Mfr # SHISWH.030-48X96
Zoro # G700913775
Sold in multiples of 3 for $80.97
Item requires special delivery charges. A $16.67 per item surcharge will be applied.
$80.97
Free 30-Day Returns
Key Features
- Color White
- Height 0.03
- Material Styrene
- Weight 6
- Length 96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # SHISWH.030-48X96
- Zoro # G700913775
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.03 |
Length | 96 |
Width | 48 |
Details
Color | White |
Material | Styrene |
Weight | 6 |
Tensile Elongation at Break (% @ 73 Deg: F) | 55 |
Specific Gravity (73 Deg: g/cm3) | 1.04 |
Max. Recommended Use Temp (Deg:F) | 140 |
UL94 Flammability Rating Method: UL 94 | H-B |
Heat Deflection Temp. (264 psi) Deg:F | 195 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 4.2 |
Tensile Strength (psi @ 73 Deg;) | 4000 |
Dielectric Strength (volts/mil) | 45 |
Flexural Strength (psi @ 73 Deg: F) | 8700 |
Description
High Impact Polystyrene (HIPS) has great dimensional strength, balanced properties of impact strength and heat resistance, is easily machined, and is relatively low in cost. Styrene is available in standard 48" x 96" sheets, or Custom Sheets & Rolls Also available in Conductive Grades upon request.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Acetal Plastic Rod 2 ft L, 5/16 in Dia. (BULK-PR-ACB-312)
- ZORO SELECT Aluminum Round Tube 6061, 4 ft Overall L (20149_48_0)
- ZORO SELECT Foil Roll, 321 SS, 0.002 Thx24 In W, 100 Ft (4UGN3)
- 3M Plastic Shting /w 388N YelLw Mskg Tp 067 (06724)
- PROFESSIONAL PLASTICS Clear AC-300 ESD Acrylic Sheet, 0.125 X 48.000 X 96.000 [Each] (SAC300.125X48.000X96.000CEF)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.250 Thick, 48 X 96 (SPLEXICL.250-48X96)
- PROFESSIONAL PLASTICS Red GPO-3 Sheet, 0.187 Thick, 24 X 48 (SGPO3.1870-24X48)
- PROFESSIONAL PLASTICS Natural LDPE Sheet, 0.062 X 48.000 X 96.000 [Each] (SLDPENA.062X48.000X96.000)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.500 Thick, 24 X 48 (SPLEXICL.500-24X48)
- PROFESSIONAL PLASTICS Ceramic PEEK NC30 Sheet, 0.500 X 24.000 X 48.000 [Each] (SPEEKNC30.500X24.000X48.000)
- PROFESSIONAL PLASTICS Green Nylatron Lig Sheet, 0.250 Thick, 48 X 120 (SNYLLIG.250GNCST-48X120)
- Professional Plastics Plastic Sheets