Shop All Plastic Sheets
Professional Plastics
White His Sheet, 0.030 Thick, 48 X 48
Mfr # SHISWH.030-48X48
Zoro # G700913867
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 48
- Height 0.03
- Weight 6
- Material Styrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SHISWH.030-48X48
- Zoro # G700913867
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 48 |
Height | 0.03 |
Width | 48 |
Details
Color | White |
Weight | 6 |
Material | Styrene |
UL94 Flammability Rating Method: UL 94 | H-B |
Tensile Elongation at Break (% @ 73 Deg: F) | 55 |
Dielectric Strength (volts/mil) | 45 |
Tensile Strength (psi @ 73 Deg;) | 4000 |
Specific Gravity (73 Deg: g/cm3) | 1.04 |
Flexural Strength (psi @ 73 Deg: F) | 8700 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 4.2 |
Max. Recommended Use Temp (Deg:F) | 140 |
Heat Deflection Temp. (264 psi) Deg:F | 195 |
Description
High Impact Polystyrene (HIPS) has great dimensional strength, balanced properties of impact strength and heat resistance, is easily machined, and is relatively low in cost. Styrene is available in standard 48" x 96" sheets, or Custom Sheets & Rolls Also available in Conductive Grades upon request.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.625" Acetal Round Rod Delrin Homopolymer Black (6566)
- STANLEY 4221BC Series Tread Plate, 12 in W, 24 in L, Diamond Tread, Aluminum, Polished (N316-364)
- PHIFER Pet and Insect Door and Window Screen, Vinyl Coated Polyester, 36 in W, 50 ft L, 0.025 in Wire Dia (3004133)
- FAIRCHILD Edge Grip Seal, EPDM, 8 ft Length, 0.5 in Overall Width, Style: Window Channel (0452-8)
- PROFESSIONAL PLASTICS Natural Ertalyte PET-P Sheet (Q), 0.375 X 24.000 X 48.000 [Each] (SPETNA.375X24.000X48.000Q)
- PROFESSIONAL PLASTICS Red GPO-3 Sheet, 0.250 Thick, 24 X 48 (SGPO3.2500-24X48)
- PROFESSIONAL PLASTICS Clear DP-30 Ffx Stipple Acrylic Sheet, 0.250 X 48.000 X 96.000 [Each] (SACRDP30.250X48.000X96.00CFFXF)
- PROFESSIONAL PLASTICS Rexolite 1422 Sheet, 1.000 Thick, 24 X 48 (SREX1.000-1422-24X48)
- PROFESSIONAL PLASTICS White ABS Sheet Hair-Cell 1 Side, 0.125 X 48.000 X 96.000 [Each] (SABSWH.125X48.000X96.000HC1)
- PROFESSIONAL PLASTICS Black Polypropylene Sheet, 0.062 X 48.000 X 96.000 [Each] (SPROBK.062X48.000X96.000)
- PROTECTIONPRO 625897 6 x 100 ft. Poly Film Sheeting 4 Mil Black (PR2516456)
- Professional Plastics Plastic Sheets