Shop All Plastic Sheets
Professional Plastics
White His Sheet, 0.015 X 48.000 X 96.000 [Each]
Mfr # SHISWH.015X48.000X96.000
Zoro # G300913885
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 96
- Material Styrene
- Height 0.015
- Width 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SHISWH.015X48.000X96.000
- Zoro # G300913885
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 96 |
Height | 0.015 |
Width | 48 |
Details
Color | White |
Material | Styrene |
Weight | 3 |
Tensile Strength (psi @ 73 Deg;) | 4000 |
Tensile Elongation at Break (% @ 73 Deg: F) | 55 |
Dielectric Strength (volts/mil) | 45 |
Max. Recommended Use Temp (Deg:F) | 140 |
Heat Deflection Temp. (264 psi) Deg:F | 195 |
Flexural Strength (psi @ 73 Deg: F) | 8700 |
Specific Gravity (73 Deg: g/cm3) | 1.04 |
UL94 Flammability Rating Method: UL 94 | H-B |
CoLT Expansion (x 10-5 in./in./Deg:F) | 4.2 |
Description
High Impact Polystyrene (HIPS) has great dimensional strength, balanced properties of impact strength and heat resistance, is easily machined, and is relatively low in cost. Styrene is available in standard 48" x 96" sheets, or Custom Sheets & Rolls Also available in Conductive Grades upon request.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, 4140, 1 In Dia x 3 Ft L, BHN 321 (2KUF2)
- ZORO SELECT Off-White HDPE Sheet Stock 12" L x 12" W x 1.500" Thick (1ZAH5)
- ZORO SELECT Tool Steel Rod, 12 in L, 3/8 in Dia. (DCFD2R.375-12)
- ZORO SELECT Rod Stock, SS, 1 ft. L, 1/4 in. dia. (87139)
- PROFESSIONAL PLASTICS Black Arboron Sheet, 0.500 X 48.000 X 96.000 [Each] (SARB.500X48.000X96.000BK)
- PROFESSIONAL PLASTICS Rexolite 1422 Sheet, 0.187 Thick, 24 X 24 (SREX.187-1422-24X24)
- PROFESSIONAL PLASTICS Black Formex GK-17 Flame-Retardant PP Sheet, 0.017 X 24.000 X 48.000 (SPROFRBK.017X24.000X48.000GK17)
- PROFESSIONAL PLASTICS Durasurf Wear Strip, 0.020 Thick X 1.00 Wide X 100 FT [Each] (SDURASURF.020X1.000X100FT)
- PROFESSIONAL PLASTICS Blue Tivar 88 UHMW Sheet, 0.375 X 48.000 X 120.000 [Each] (SUHMW88BL.375X48.000X120.000)
- PROFESSIONAL PLASTICS Black Formex GK-60 Flame-Retardant PP Sheet, 0.062 X 24.000 X 48.000 (SPROFRBK.062X24.000X48.000GK60)
- ZORO SELECT White PTFE Film Stock 25 ft. L x 24" W x 0.003" Thick (G15-3F-24X25)
- Professional Plastics Plastic Sheets