Shop All Privacy Screens
Professional Plastics
White High-Impact Styrene Patient Barriers, 0.187 Thick, 48 X 96
Mfr # PATIENT-BARRIER.187WHT-48X96
Zoro # G300931582
product price: $125.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$125.99
Free 30-Day Returns
Key Features
- Weight 33
- Width 48
- Color White
- Specific Gravity (73 Deg: g/cm3) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # PATIENT-BARRIER.187WHT-48X96
- Zoro # G300931582
- Country of Origin Multiple
- Category Privacy Screens
Dimensions
Width | 48 |
Height | 0.187 |
Length | 96 |
Details
Weight | 33 |
Color | White |
Specific Gravity (73 Deg: g/cm3) | 1 |
Description
Patient Barriers for Makeshift Hospitals (Temporary Hospitals) require lightweight, chemical-resistant Plastic Barriers Screens to separate patients. Professional Plastics has immediate availability of High-Impact Polystyrene Sheets OR Expanded PVC Sheets suitable for these protective patient barriers. We also offer clear plexiglass sheets when visibility is required. These materials are also suitable for testing enclosures. (Hardware not included) FLAT PLASTIC SHEETS IMMEDIATELY AVAILABLE FROM STOCK - 20 LOCATIONS NATIONWIDE Extremely Lightweight & Economical Sheets suitable for Fast Assembly & Deployment WE Sell FLAT SHEETS ONLY - Hardware Not Included Also See: Duraclad® Interlocking PVC Panel System for Patient Barriers in Medical Facilities
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BODYOGRAPHY Lotion, 4PK (HA-BD-034)
- FIRST AID ONLY First Aid Kit w/House, 668pcs, 5.75x22.5 (90829-021)
- FIRST VOICE CPR Refillable CPR Keychain Kit (10pk); Each size 4.25" x 3" x .5" (KEY4-10)
- STRYKER HEARTSINE AED Value Package, 8" H, 2" D, 8" W (HS001F-MD)
- R&B WIRE PRODUCTS Replacement Set of Vinyl Panels for Three Panel Privacy Screen, White (PSS-VP)
- R&B WIRE PRODUCTS Three Panel Mobile Privacy Screen with White Vinyl Panels, Made in USA (PSS-3CUS)
- GLOBAL INDUSTRIAL Mobile 3-Panel Privacy Screen, Vinyl Panels, 79.5W x 68H, White (732141)
- VERSARE SOLUTIONS. Portable Privacy Screen, VP6, Blue (1722003)
- R&B WIRE PRODUCTS Three Panel Stationary Privacy Screen with Antimicrobial Blue Vinyl Panels (PSS-3/AML/PB)
- R&B WIRE PRODUCTS Designer Wall Mount Privacy Screen, 90in x 72in, Blue (PST/AM/BF)
- R&B WIRE PRODUCTS Three Panel Mobile Privacy Screen with White Vinyl Panels (PSS-3C)
- Professional Plastics Privacy Screens