Shop All Plastic Sheets
Professional Plastics
White Hartboard Foamcore Sheet, 0.187 X 48.000 X 96.000 [Each]
Mfr # SFOAMBOARDWH.187X48.000X96.000
Zoro # G500914071
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 30
- Height 0.187
- Width 48
- Length 96
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # SFOAMBOARDWH.187X48.000X96.000
- Zoro # G500914071
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.187 |
Width | 48 |
Length | 96 |
Details
Weight | 30 |
Color | White |
Specific Gravity (73 Deg: g/cm3) | 0.9 |
Description
HartBoard® is Hartman's white clay coated foam centered boards are available in standard and custom sizes. HartBoard® is the choice for solvent and UV flat bed printers. This foam board has been successfully used by screenprinters for years. HartBoard®' polystyrene center is resilient and will die cut easily.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Buna, 3.5mm Dia, 25 Ft (ZUSA-RC-1363)
- PROFESSIONAL PLASTICS Torlon 12 L, 2 W (RTOR43012.000)
- ZORO SELECT Alloy Steel Round Tube, 12" L, 1 3/4" Dia. (15327_12_0)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 2" W x 1" Thick (BULK-PS-UHMW-228)
- PROFESSIONAL PLASTICS Black His Sheet, 0.125 X 48.000 X 96.000 [Each] (SHISBK.125X48.000X96.000)
- PROFESSIONAL PLASTICS Green Nylatron Lig Sheet, 0.250 Thick, 48 X 120 (SNYLLIG.250GNCST-48X120)
- PROFESSIONAL PLASTICS Clear Polycarbonate Recling-Masked Sheet, 0.125 Thick, 48 X 96 (SPCCL.125PM-48X96)
- PROFESSIONAL PLASTICS Natural FR-4 Sheet, 0.020 Thick, 36 X 48 (SFR4NA.020-36X48)
- PROFESSIONAL PLASTICS Natural UHMW Sheet, 0.500 Thick, 48 X 120 (SUHMWNA.500-48X120)
- PROFESSIONAL PLASTICS Natural LDPE Sheet, 0.187 X 48.000 X 96.000 [Each] (SLDPENA.187X48.000X96.000)
- PROFESSIONAL PLASTICS Black Acetal Sheet, 0.625 Thick, 24 X 24 (SACEBK.625C-24X24)
- Professional Plastics Plastic Sheets