Shop All Plastic Sheets
Professional Plastics
White FRP3 FM4910 Flame-Retardant Polypropylene Sheet, 0.250 X 48.000
Mfr # SPROFRP3.250X48.000X96.000
Zoro # G700914437
product price: $652.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$652.99
Free 30-Day Returns
Key Features
- Color White
- Material FRP-3 FM4910
- Weight 79
- Width 48
- Length 96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SPROFRP3.250X48.000X96.000
- Zoro # G700914437
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 48 |
Length | 96 |
Height | 0.25 |
Details
Color | White |
Material | FRP-3 FM4910 |
Weight | 79 |
Description
LAM FRP-3 | FM 4910 Listed Flame-Retardant Polypropylene Sheet Specifically developed to meet the FM 4910 clean room fire test, LAM FRP-3 performs well in cabinetry and enclosures in low acid environments such as rinse modules, wafer transfer interfaces and UPW modules. As with any FM4910 polypropylene-based material, it is not recommended for use in concentrated acids, or aromatic, aliphatic or chlorinated solvents. This white, flame-retardant sheet offers excellent color consistency and delivers a good balance of cost and performance for cabinets and dry tool area applications. Proven Applications: Semicon cabinets with low acid exposure Rinse modules Electrical cabinets Alkaline, UPW modules Wafer transfer interfaces Dry tool areas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tapered Cork, Trade Size 28, PK10 (4NMD9)
- USA INDUSTRIALS CE Garolite Sheet - 1/4" Thick x 48" Wide x 48" Long (BULK-CS-GCE-174)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 3/8 in Dia. (44r.375-72)
- ZORO SELECT Flat, Steel, 4140, 1/4 x 2 In, 1 Ft L (2HKD7)
- PROFESSIONAL PLASTICS Natural Ultem 1000 Sheet, 0.250 X 24.000 X 48.000 [Each] (SULT1000NA.250X24.000X48.000)
- PROFESSIONAL PLASTICS Dark Gray#7135 Polycarbonate Sheet, 0.125 X 48.000 X 96.000 [Each] (SPCGY7135.125X48.000X96.000)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.062 Thick, 24 X 24 (SACR.062CEF-24X24)
- PROFESSIONAL PLASTICS Hastelloy C-276 Sheet, 0.375 Thick, 12 X 24 (SHASC276.375-12X24)
- PROFESSIONAL PLASTICS Black Acetal Sheet, 0.625 Thick, 24 X 24 (SACEBK.625C-24X24)
- PROFESSIONAL PLASTICS Clear Polycarbonate Paper-Masked Sheet, 0.125 X 48.000 X 96.000 [Each (SPCCL.125X48.000X96.000PM)
- ZORO SELECT Gray Acrylic Sheet Stock 12" L x 12" W x 0.177" Thick (PS-CACT-123)
- Professional Plastics Plastic Sheets