Shop All Crowd Control Post & Ropes
Professional Plastics
White Expanded PVC Patient Barrier, 0.394 Thick, 48 X 48
Mfr # PATIENT-BARRIER.394WHTEXPVC-48X48
Zoro # G600922471
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Overall Length 48 in
- Overall Height 48 in
- Weight 69
- Overall Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # PATIENT-BARRIER.394WHTEXPVC-48X48
- Zoro # G600922471
- Country of Origin Multiple
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 48 in |
Overall Height | 48 in |
Overall Width | 48 in |
Details
Color | White |
Weight | 69 |
Specific Gravity (73 Deg: g/cm3) | 1 |
Description
Patient Barriers for Makeshift Hospitals (Temporary Hospitals) require lightweight, chemical-resistant Plastic Barriers Screens to separate patients. Professional Plastics has immediate availability of High-Impact Polystyrene Sheets OR Expanded PVC Sheets suitable for these protective patient barriers. We also offer clear plexiglass sheets when visibility is required. These materials are also suitable for testing enclosures. (Hardware not included) FLAT PLASTIC SHEETS IMMEDIATELY AVAILABLE FROM STOCK - 20 LOCATIONS NATIONWIDE Extremely Lightweight & Economical Sheets suitable for Fast Assembly & Deployment WE Sell FLAT SHEETS ONLY - Hardware Not Included Also See: Duraclad® Interlocking PVC Panel System for Patient Barriers in Medical Facilities
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOVEWORKS Latex Disposable Gloves, 6 mil Palm, Latex, Powder-Free, S, 1000 PK, Ivory (ILHD42100)
- PORTWEST MR Cut PU Palm Glove, XL (A622)
- SQUIDS BY ERGODYNE Swiveling Glove Clip (3420)
- FALLTECH Full Body Harness, XL, Polyester (7086BXL)
- GARLOCK SAFETY SYSTEMS Warning Lines, Portable, 100 ft. L, Steel (300975)
- TENSABARRIER Tensacone Topper, Green, Belt Green/White (TC114-28-MAX-NO-D2X-C)
- GLOBAL INDUSTRIAL Crowd Control Barrier, Gray Powder Coated Steel, 102L x 40H (652833)
- VIC CROWD CONTROL INC VIP Crowd Control 1882-50 1.5 in. dia. Plastic Chain - 50 ft. Length; White (1882-50)
- BANNER STAKES Receiver Post, Yellow, Plastic (PL4117)
- TENSABARRIER Barrier Post, PVC Post, Yellow Finish (875-35-MAX-NO-YAX-C)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Black (889T2B-33-33-STD-NO-B9X-C)
- Professional Plastics Crowd Control Post & Ropes