Shop All Crowd Control Post & Ropes
Professional Plastics
White Expanded PVC Patient Barrier, 0.236 Thick, 48 X 96
Mfr # PATIENT-BARRIER.236WHTEXPVC-48X96
Zoro # G200922420
product price: $103.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$103.99
Free 30-Day Returns
Key Features
- Color White
- Overall Length 96 in
- Weight 42
- Overall Width 48 in
- Overall Height 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # PATIENT-BARRIER.236WHTEXPVC-48X96
- Zoro # G200922420
- Country of Origin Multiple
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 96 in |
Overall Width | 48 in |
Overall Height | 48 in |
Details
Color | White |
Weight | 42 |
Specific Gravity (73 Deg: g/cm3) | 1 |
Description
Patient Barriers for Makeshift Hospitals (Temporary Hospitals) require lightweight, chemical-resistant Plastic Barriers Screens to separate patients. Professional Plastics has immediate availability of High-Impact Polystyrene Sheets OR Expanded PVC Sheets suitable for these protective patient barriers. We also offer clear plexiglass sheets when visibility is required. These materials are also suitable for testing enclosures. (Hardware not included) FLAT PLASTIC SHEETS IMMEDIATELY AVAILABLE FROM STOCK - 20 LOCATIONS NATIONWIDE Extremely Lightweight & Economical Sheets suitable for Fast Assembly & Deployment WE Sell FLAT SHEETS ONLY - Hardware Not Included Also See: Duraclad® Interlocking PVC Panel System for Patient Barriers in Medical Facilities
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Full Body Harness, L, Polyester (G7035QCFDL)
- LABELMASTER Clear Vinyl, 3.5", Numeral, 5, DOT, PK50 (NUMBER5R)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Key Drop Sign, Landscape (OS-NS-A-1014-L-13889)
- CROWN MATTING TECHNOLOGIES Ribbed Carpet Mat, Gray, 4 ft. W x (NR 0410GY)
- MONTOUR LINE Velvet Rope Purple With Pol.Brass Snap Ends 6ft.Cotton Core (HDVL510Rope-60-PE-SE-PB)
- ZORO SELECT Plastic Chain, 2", 120 ft. L, Yellow (51002-P)
- ZORO SELECT 3" Diameter Plastic Stanchion - Red (4-pack) (99905-4)
- BANNER STAKES PLUS Cart Pkg w/Tray, Caution-Do Not Entr (PL4078T)
- VIC CROWD CONTROL INC VIP Crowd Control 1840 14 in. Flat Base Plastic Stanchion - Black (1840)
- ZORO SELECT Reflective Plastic , 100 ft L, Yellow (52002-100)
- MONTOUR LINE Dark Green Plastic Chain, 2 In, 25 Ft. Long (CH-CH-20-DGN-25-BX)
- Professional Plastics Crowd Control